Shop All Motor Mounting Brackets
Em&S
Motor Mounting A-Bracket, 4.539" Motor Centerline, Galvanized
Mfr # C5954-3TG
Zoro # G3280636
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Centerline A (In.) 3 in
- Hole Centerline B (In.) 3 in
- Application For Foot-Mounting All Major Brands of Unit Bearing Motors with Leads at 6, 9 and 12 O'Clock Positions
- For Use With Unit Bearing Motors
- Motor Shaft Height (In.) 4.54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Em&S
- MFR # C5954-3TG
- Zoro # G3280636
- Country of Origin United States
- Category Motor Mounting Brackets
Dimensions
Motor Shaft Height (In.) | 4.54 in |
Bracket Height (In.) | 2 9/16 in |
For Motor Diameter | 3 1/2 in |
Fits Blower Wheel Diameter (in.) | 8 in to 8.5 in |
Details
Item | A-Frame HVACR Motor Bracket |
Hole Centerline A (In.) | 3 in |
Hole Centerline B (In.) | 3 in |
Application | For Foot-Mounting All Major Brands of Unit Bearing Motors with Leads at 6, 9 and 12 O'Clock Positions |
For Use With | Unit Bearing Motors |
Construction | 0.058 in Galvanized Steel |
Mounting | (4) #8-36 Hex Head Screws |
Description
A-Frame HVACR Motor Bracket, For NEMA Frame -, Fits Blower Wheel Diameter (in.) 8 in to 8.5 in, For Motor Diameter 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Clamp Bellows Cplg, Bores 10mmx0.250", OD 1.000", L 1.313", Aluminum (BC16-10MM-1/4"-A)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1200-8MGT-30 (1200-8MGT-30)
- DAYTON Run Capacitor, 35 MFD, 440V, Oval (2MDZ5)
- DODGE 2012 X 3/4-KW Taper Lock Bushing (2012 X3/4 KWY 3/16X3/32)
- EM&S Motor Mounting A-Bracket, 4.086" Motor Centerline, Galvanized (C5954-4TG)
- EM&S Motor Mounting A-Bracket, 5.351" Motor Centerline, Galvanized (C5954-1TG)
- EM&S Motor Mounting A-Bracket, 5.376" Motor Centerline, Galvanized (C5954-2TG)
- EM&S Motor Mounting A-Bracket, 6.221" Motor Centerline, Galvanized (C-5954-6TG)
- SUPCO Flexible Mounting Bracket (MB554)
- FOSTORIA Mounting Bracket, Wall (WMK-FES)
- DAYTON Motor Mtg Bracket, Torsion-Flex, 9-10 in. (2MEY5)
- Em&S Motor Mounts