Shop All Motor Mounting Brackets
Em&S
Motor Mounting A-Bracket, 4.086" Motor Centerline, Galvanized
Mfr # C5954-4TG
Zoro # G3447525
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Unit Bearing Motors
- Hole Centerline A (In.) 3 in
- Construction 0.058 in Galvanized Steel
- Application For Foot-Mounting All Major Brands of Unit Bearing Motors with Leads at 6, 9 and 12 O'Clock Positions
- Motor Shaft Height (In.) 4.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Em&S
- MFR # C5954-4TG
- Zoro # G3447525
- Country of Origin United States
- Category Motor Mounting Brackets
Dimensions
Motor Shaft Height (In.) | 4.09 in |
Bracket Height (In.) | 2 3/16 in |
For Motor Diameter | 3 1/2 in |
Fits Blower Wheel Diameter (in.) | 7.5 in to 8 in |
Details
Item | A-Frame HVACR Motor Bracket |
For Use With | Unit Bearing Motors |
Hole Centerline A (In.) | 3 in |
Construction | 0.058 in Galvanized Steel |
Application | For Foot-Mounting All Major Brands of Unit Bearing Motors with Leads at 6, 9 and 12 O'Clock Positions |
Hole Centerline B (In.) | 3 in |
Mounting | (4) #8-36 Hex Head Screws |
Description
A-Frame HVACR Motor Bracket, For NEMA Frame -, Fits Blower Wheel Diameter (in.) 7.5 in to 8 in, For Motor Diameter 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/2"-14 Thread Size, ST Series (BST-N4)
- DAYTON C-Frame Motor Kit, Sleeve, 1-5/16 In. L (3HEH2)
- LUBRIPLATE High Temp, 4/6 Lb Tubs, Non-Melt, Nlgi No. 2 White Grease Effective To 450 Degrees F. (L0161-005)
- SMC Dual Piston Cylinder, 10mmBore, 75mmStroke (CXSL10-75)
- EM&S Motor Mounting A-Bracket, 5.376" Motor Centerline, Galvanized (C5954-2TG)
- EM&S Motor Mounting A-Bracket, 4.539" Motor Centerline, Galvanized (C5954-3TG)
- EM&S Motor Mounting A-Bracket, 5.351" Motor Centerline, Galvanized (C5954-1TG)
- EM&S Motor Mounting A-Bracket, 6.221" Motor Centerline, Galvanized (C-5954-6TG)
- DAYTON Motor Mtg Bracket, Torsion-Flex, 9-10 in. (2MEY6)
- DAYTON Motor Mtg Bracket, Torsion-Flex, 9-10 in. (2MEY5)
- DAYTON Motor Mtg Bracket, Torsion-Flex, GalvSteel (2MEV7)
- Em&S Motor Mounting Brackets