Shop All Unit Bearing Motors
Em&S
ECM Unit Bearing Motor, 1/10th HP, 115 Volt, 3.3, Walk-In Cooler Motor
Mfr # UTAGF1551JA
Zoro # G2958426
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Sub Application Refrigerator/Freezer
- Output Watts 100 W
- HP 1/10
- RPM Range 1,501-1,600
- Voltage Compatibility 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Em&S
- MFR # UTAGF1551JA
- Zoro # G2958426
- Country of Origin United States
- Category Unit Bearing Motors
Dimensions
Shaft Dia. | 5/16 in |
Cord Length | 15 in |
Shaft Length | 2 5/8 in |
Length Less Shaft | 4 3/8 in |
Overall Length | 7 in |
Body Dia. | 4 1/4 in |
Bolt Circle Dia. | 2 13/16 in |
Description
ECM Unit Bearing Motor, Single Phase, Motor Design ECM, 1/10 HP, Nameplate RPM 1,550, No. of Speeds 1, Voltage 115V AC, 1.0 A Full Load Amps, Non-Standard Frame, Output Watts 100 W, 60 Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWLE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud, Motor Frame Material Cast Iron, Motor Mounting Position All Angle, Shaft Length 2 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 1" ID x 100 ft., Yellow (HZY10030-100-G)
- GATES Metric-Power V-Belts, XPZ2137 (XPZ2137)
- TB WOODS Sure-Flex Coupling Spacer Hub, 6SC, Bore 1-3/8" (6SCH138)
- DWYER INSTRUMENTS Valve Block Manifold, Flanged 3Vlv Blk Mani (BBV-1F)
- EM&S Unit Bearing Motor, 16 WO, 230 Volt, OEM Original Replacement Motor (ESP-L16EM2)
- EM&S Unit Bearing Motor, 25 WO, 115 Volt, Original OEM Motor (ESP-L25EM1)
- EM&S Unit Bearing Motor, 50 WO, 208-230 Volt, Original OEM Motor (ESP-OL60EM2)
- EM&S Unit Bearing Motor, 35 WO, 115 Volt, Original OEM Motor (ESP-L35EM1)
- EM&S Unit Bearing Motor, 25 WO, 230 Volt, Original OEM Motor (ESP-L25EM2)
- EM&S Unit Bearing Motor, 50 WO, 208-230 Volt, Original OEM Motor (ESP-OL50EMJR21)
- DAYTON Unit Bearing Motor, 1/185HP, 1550 rpm, 230V (4YFJ5)
- Em&S Unit Bearing Motors