Shop All Hand Files and Rasps
Empressa
8 in. THREE SQUARE BASTARD FILE
Mfr # EM83SB
Zoro # G010908478
Sold in multiples of 2 for $17.10
$17.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Triangular
- Length 8 in
- Width 0.55 in
- Blade Material Chromium alloy steel
- Handle Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Empressa
- MFR # EM83SB
- Zoro # G010908478
- UPC # 43099243811
- Country of Origin Portugal
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Width | 0.55 in |
Details
Profile Shape | Triangular |
Blade Material | Chromium alloy steel |
Handle Color | Gray |
Description
3-Square File. Bastard Cut Coarseness. Capable of clearing internal angles which are more acute than 90 degrees, clears out square corners, and files taps and cutters. Triangular shape, double cut, and tapered. Tang is the tapered end of the file that can either be used to hold the file or inserted into an optional handle. Made from Chromium alloy steel.
- •USE FOR: Capable of clearing internal angles which are more acute than 90-degrees, clears out square corners, and files taps and cutters
- •DESIGN: Triangular shape, double cut and tapered
- •QUALITY: Made from chromium alloy steel
- •FINISH: Special lacquer provides protection from rust spots
- •Bastard Cut Coarseness
- •Tang is the tapered end of the file that can either be used to hold the file or inserted into an optional handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL-VAN TOOLS Heavy Duty Yoke Puller (497)
- CHICAGO-LATROBE Left-Handed Helix Jobber Length Drill Set Chicago-Latrobe 150L Bright HSS LHS/LHC, 15-Piece (69881)
- LENOX Band Saw Blade, 13 ft. 6 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (81993D2B134115)
- PROTO 1/2" Drive Impact Socket Extension Set, SAE, Metric, 4 pcs, Black Oxide, 2 in, 3 in, 5 in, 10 in L (J7515A)
- EMPRESSA 4 in. ROUND SMOOTH FILE (EM4RS)
- EMPRESSA 4 in. SQUARE 2ND CUT FILE (EM4S2)
- EMPRESSA 6 in. FLAT BASTARD FILE (EM6FB)
- EMPRESSA 12 in. MILL SMOOTH FILE (EM12MS)
- EMPRESSA 6 in. HALF ROUND BASTARD FILE (EM6HRB)
- EMPRESSA 6 in. MILL 2ND CUT FILE (EM6M2)
- WESTWARD Flat Long Angle Lathe File, Rect, 14 In L (10Z695)
- Empressa Hand Files and Rasps