Shop All Hand Files and Rasps
Empressa
8 in. MILL SMOOTH FILE
Mfr # EM8MS
Zoro # G910908387
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Length 8 in
- Width 0.79 in
- Blade Material Chromium alloy steel
- Handle Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empressa
- MFR # EM8MS
- Zoro # G910908387
- UPC # 43099200838
- Country of Origin Portugal
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Width | 0.79 in |
Details
Profile Shape | Rectangular |
Blade Material | Chromium alloy steel |
Handle Color | Gray |
Description
Mill File. Smooth Cut Coarseness. Mill files are general purpose tools for sharpening, draw filing, lathe work and everyday general shop use. Single cut, both edges cut. Tang is the tapered end of the file that can either be used to hold the file or inserted into an optional handle. Made from Chromium alloy steel.
- •USE FOR: Mill files are general purpose tools for sharpening, draw filing, lathe work and everyday general shop use
- •DESIGN: Single cut, both edges cut
- •QUALITY: Made from chromium alloy steel
- •FINISH: Special lacquer provides protection from rust spots
- •Smooth Cut Coarseness
- •Tang is the tapered end of the file that can either be used to hold the file or inserted into an optional handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 9 Piece Torx? L-Shape Torx? Key Set, 36691 (36691)
- WESTWARD Power Steering Pulley Puller (1MZR8)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single, 2-1/2 (206-602566)
- DEWALT 4-1/2"(115mm)- 5" (125mm) High Performance Trigger Switch Grinder (DWE43115)
- EMPRESSA 4 in. SQUARE 2ND CUT FILE (EM4S2)
- EMPRESSA 8 in. ROUND 2ND CUT FILE (EM8R2)
- EMPRESSA 6 in. MILL 2ND CUT FILE (EM6M2)
- EMPRESSA 12 in. THREE SQUARE 2ND CUT FILE (EM123S2)
- EMPRESSA 6 in. FLAT BASTARD FILE (EM6FB)
- EMPRESSA 10 in. FLAT SMOOTH FILE (EM10FS)
- CRESCENT NICHOLSON 6" Flat Double Cut Smooth File - Carded (03534NN)
- Empressa Hand Files and Rasps