Shop All Hand Files and Rasps
Empressa
8 in. MILL BASTARD FILE
Mfr # EM8MB
Zoro # G910908462
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Length 8 in
- Width 0.79 in
- Blade Material Chromium alloy steel
- Handle Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empressa
- MFR # EM8MB
- Zoro # G910908462
- UPC # 43099200814
- Country of Origin Portugal
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Width | 0.79 in |
Details
Profile Shape | Rectangular |
Blade Material | Chromium alloy steel |
Handle Color | Gray |
Description
Mill File. Bastard Cut Coarseness. Mill files are general purpose tools for sharpening, draw filing, lathe work and everyday general shop use. Single cut, both edges cut. Tang is the tapered end of the file that can either be used to hold the file or inserted into an optional handle. Made from Chromium alloy steel.
- •USE FOR: Mill files are general purpose tools for sharpening, draw filing, lathe work and everyday general shop use
- •DESIGN: Single cut, both edges cut
- •QUALITY: Made from chromium alloy steel
- •FINISH: Special lacquer provides protection from rust spots
- •Bastard Cut Coarseness
- •Tang is the tapered end of the file that can either be used to hold the file or inserted into an optional handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC DRILLS SC Endmill, 4FL, BRT, 1/4"x1/2"x2-1/2" (51510)
- CDI Socket Adapter, 1/4" x 3/8" (342-41-1)
- CAT 7 Inch Drop Point Folding Knife (980016)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 2 mm Tip, 1 3/4 in L (54TM04)
- EMPRESSA 6 in. HALF ROUND BASTARD FILE (EM6HRB)
- EMPRESSA 4 in. SQUARE 2ND CUT FILE (EM4S2)
- EMPRESSA 6 in. FLAT BASTARD FILE (EM6FB)
- EMPRESSA 8 in. ROUND 2ND CUT FILE (EM8R2)
- EMPRESSA 6 in. MILL 2ND CUT FILE (EM6M2)
- EMPRESSA 12 in. SQUARE 2ND CUT FILE (EM12S2)
- DRILL AMERICA 14" Flat Bastard File (DIC03863)
- Empressa Hand Files and Rasps