Shop All Hand Files and Rasps
Empressa
8 in. FLAT BASTARD FILE
Mfr # EM8FB
Zoro # G510908503
Sold in multiples of 2 for $15.30
$15.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Length 8 in
- Width 0.18 in
- Blade Material Chromium alloy steel
- Handle Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Empressa
- MFR # EM8FB
- Zoro # G510908503
- UPC # 43099210813
- Country of Origin Portugal
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Width | 0.18 in |
Details
Profile Shape | Rectangular |
Blade Material | Chromium alloy steel |
Handle Color | Gray |
Description
Flat File. Bastard Cut Coarseness. Flat files used on flat, broad surfaces, and sharp corners, generally by machinists, builders, and repairmen. Double cut, single edges, and slightly tapered. Tang is the tapered end of the file that can either be used to hold the file or inserted into an optional handle. Made from Chromium alloy steel.
- •USE FOR: Flat files are used on flat, broad surfaces, and sharp corners, generally by machinists, builders and repairmen
- •DESIGN: Double cut, single cut on edges and slightly tapered
- •QUALITY: Made from chromium alloy steel
- •FINISH: Special lacquer provides protection from rust spots
- •Bastard Cut Coarseness
- •Tang is the tapered end of the file that can either be used to hold the file or inserted into an optional handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Knurling Tool, Self-Centering, 6 3/8 OAL (SCKN-100-M)
- BESSEY Pipe Clamp, Width 4 1/2 in, Throat Depth 1 3/4 in, Cast Iron Handle (PC34-2)
- MILWAUKEE TOOL M18 FUEL SAWZALL Reciprocating Saw with ONE-KEY Kit (2822-22)
- EKLIND Metric Plain Hex Key, 12 mm Tip Size, 8 15/64 in Long, 1 47/64 in Short (15624)
- EMPRESSA 12 in. THREE SQUARE 2ND CUT FILE (EM123S2)
- EMPRESSA 6 in. MILL 2ND CUT FILE (EM6M2)
- EMPRESSA 8 in. ROUND 2ND CUT FILE (EM8R2)
- EMPRESSA 4 in. SQUARE 2ND CUT FILE (EM4S2)
- EMPRESSA 6 in. HALF ROUND BASTARD FILE (EM6HRB)
- EMPRESSA 4 in. FLAT BASTARD FILE (EM4FB)
- IPA Round Micro Files, 12 Pieces, 5"L (8042)
- Empressa Hand Files and Rasps