Shop All Hand Files and Rasps
Empressa
6 in. SQUARE SMOOTH FILE
Mfr # EM6SS
Zoro # G510908466
product price: $7.49
/ea
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Square
- Length 6 in
- Width 0.22 in
- Blade Material Chromium alloy steel
- Handle Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empressa
- MFR # EM6SS
- Zoro # G510908466
- UPC # 43099240636
- Country of Origin Portugal
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Width | 0.22 in |
Details
Profile Shape | Square |
Blade Material | Chromium alloy steel |
Handle Color | Gray |
Description
Square File. Smooth Cut Coarseness. Double cut, single cut on edges and slightly tapered. Square files used on square openings and flat surfaces particularly for filing keyways and slots. Tang is the tapered end of the file that can either be used to hold the file or inserted into an optional handle. Made from Chromium alloy steel.
- •USE FOR: Square files are used on square openings and flat surfaces, particularly for filing keyways and slots
- •DESIGN: Double cut, single cut on edges and slightly tapered
- •QUALITY: Made from chromium alloy steel
- •FINISH: Special lacquer provides protection from rust spots
- •Smooth Cut Coarseness
- •Tang is the tapered end of the file that can either be used to hold the file or inserted into an optional handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 Press Tool Kit and Recip Hackzall (2674-22C, 2625-20)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 7/16-14 Nc (95109)
- CRESCENT NICHOLSON 12" Mill Single Cut Bastard File with Ergonomic Handle (21842HNN)
- CHANNELLOCK 9 1/2 in Nutbuster Nutbuster(R) Tongue and Groove Plier, Serrated (410)
- EMPRESSA 12 in. FLAT SMOOTH FILE (EM12FS)
- EMPRESSA 12 in. FLAT 2ND CUT FILE (EM12F2)
- EMPRESSA 10 in. FLAT SMOOTH FILE (EM10FS)
- EMPRESSA 8 in. ROUND 2ND CUT FILE (EM8R2)
- EMPRESSA 4 in. FLAT BASTARD FILE (EM4FB)
- EMPRESSA 6 in. MILL 2ND CUT FILE (EM6M2)
- WESTWARD Mill Blunt File, 12 In. L, Ergo Handle (1NFV7)
- Empressa Cutting and Shaping Tools