Shop All Hand Files and Rasps
Empressa
6 in. ROUND SMOOTH FILE
Mfr # EM6RS
Zoro # G010908416
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Circular
- Length 6 in
- Width 0.22 in
- Blade Material Chromium alloy steel
- Handle Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empressa
- MFR # EM6RS
- Zoro # G010908416
- UPC # 43099230637
- Country of Origin Portugal
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Width | 0.22 in |
Details
Profile Shape | Circular |
Blade Material | Chromium alloy steel |
Handle Color | Gray |
Description
Round File. Smooth Cut Coarseness. Round files are for rounding out and enlarging circular openings and curved surfaces, often by manufacturers of taps, drills, reamers, gears, and ball bearings. Double cut and tapered. Tang is the tapered end of the file that can either be used to hold the file or inserted into an optional handle. Made from Chromium alloy steel.
- •USE FOR: Round files are for rounding out and enlarging circular openings and curved surfaces, often by manufacturers of taps, drills, reamers, gears and ball bearings
- •DESIGN: Double cut and tapered
- •QUALITY: Made from chromium alloy steel
- •FINISH: Special lacquer provides protection from rust spots
- •Smooth Cut Coarseness
- •Tang is the tapered end of the file that can either be used to hold the file or inserted into an optional handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Super Combo Wrench, 12 pt., 5/8" (1220SC)
- SUPERIOR ELECTRIC Adjustable Grinder Lock-Nut Wrench for Makita Bosch & other grinders (SEWA20)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 1/4 (11125000T)
- DRILLCO 27/32 High Sp Fl NITRO Construction Reamer (428N154)
- EMPRESSA 12 in. FLAT 2ND CUT FILE (EM12F2)
- EMPRESSA 8 in. FLAT BASTARD FILE (EM8FB)
- EMPRESSA 12 in. FLAT SMOOTH FILE (EM12FS)
- EMPRESSA 8 in. ROUND 2ND CUT FILE (EM8R2)
- EMPRESSA 4 in. ROUND SMOOTH FILE (EM4RS)
- EMPRESSA 6 in. HALF ROUND BASTARD FILE (EM6HRB)
- SIMONDS Handy File, American, 8 In. L, 31/32 In. W (78187600)
- Empressa Hand Files and Rasps