Shop All Hand Files and Rasps
Empressa
6 in. ROUND BASTARD FILE
Mfr # EM6RB
Zoro # G010908393
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Circular
- Length 6 in
- Width 0.22 in
- Blade Material Chromium alloy steel
- Handle Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empressa
- MFR # EM6RB
- Zoro # G010908393
- UPC # 43099230613
- Country of Origin Portugal
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Width | 0.22 in |
Details
Profile Shape | Circular |
Blade Material | Chromium alloy steel |
Handle Color | Gray |
Description
Round File. Bastard Cut Coarseness. Round files are for rounding out and enlarging circular openings and curved surfaces, often by manufacturers of taps, drills, reamers, gears, and ball bearings. Double cut and tapered. Tang is the tapered end of the file that can either be used to hold the file or inserted into an optional handle. Made from Chromium alloy steel.
- •USE FOR: Round files are for rounding out and enlarging circular openings and curved surfaces, often by manufacturers of taps, drills, reamers, gears and ball bearings
- •DESIGN: Double cut and tapered
- •QUALITY: Made from chromium alloy steel
- •FINISH: Special lacquer provides protection from rust spots
- •Bastard Cut Coarseness
- •Tang is the tapered end of the file that can either be used to hold the file or inserted into an optional handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive, 1-5/8 in 6 pt SAE Socket, 6 Points (J07526)
- GEIER & BLUHM Circular Level, 1-7/16 in dia, Two Circles (2-14010)
- DRILL AMERICA 1-5/8"x3/4" HSS 4 Flute Single End End Mill (DWCF365)
- SUPERCUT 56.875-inch x 0.25-inch x 0.014 x 6 TPI Carbon Tool Steel Blade (333008)
- EMPRESSA 4 in. FLAT BASTARD FILE (EM4FB)
- EMPRESSA 12 in. MILL SMOOTH FILE (EM12MS)
- EMPRESSA 8 in. FLAT BASTARD FILE (EM8FB)
- EMPRESSA 6 in. FLAT BASTARD FILE (EM6FB)
- EMPRESSA 6 in. HALF ROUND BASTARD FILE (EM6HRB)
- EMPRESSA 8 in. ROUND 2ND CUT FILE (EM8R2)
- DRILL AMERICA 4" Round Second File (DIC11559)
- Empressa Cutting and Shaping Tools