Shop All Hand Files and Rasps
Empressa
4 in. THREE SQUARE BASTARD FILE
Mfr # EM43SB
Zoro # G010908409
product price: $5.45
/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Triangular
- Length 4 in
- Width 0.28 in
- Blade Material Chromium alloy steel
- Handle Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empressa
- MFR # EM43SB
- Zoro # G010908409
- UPC # 43099243415
- Country of Origin Portugal
- Category Hand Files and Rasps
Dimensions
Length | 4 in |
Width | 0.28 in |
Details
Profile Shape | Triangular |
Blade Material | Chromium alloy steel |
Handle Color | Gray |
Description
3-Square File. Bastard Cut Coarseness. Capable of clearing internal angles which are more acute than 90 degrees, clears out square corners, and files taps and cutters. Triangular shape, double cut, and tapered. Tang is the tapered end of the file that can either be used to hold the file or inserted into an optional handle. Made from Chromium alloy steel.
- •USE FOR: Capable of clearing internal angles which are more acute than 90-degrees, clears out square corners, and files taps and cutters
- •DESIGN: Triagular shape, double cut and tapered
- •QUALITY: Made from Chromium alloy steel
- •FINISH: Special lacquer provides protection from rust spots
- •Bastard Cut Coarseness
- •Tang is the tapered end of the file that can either be used to hold the file or inserted into an optional handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 1" D-Handle Air Impact Wrench 1770 ft.-lb. (CP7783-6)
- VEGA Hex 7Mm Insert Bit x 1 (125H070A)
- K-TOOL INTERNATIONAL 1/2" Drive, 7/8" SAE Socket, 6 Points (KTI-23128)
- MORSE 100Ft Coil Of Bandsaw Blade, 100 ft. L, 3/4" W, 6 TPI, 0.032" Thick, Carbon (164406100C)
- EMPRESSA 4 in. SQUARE 2ND CUT FILE (EM4S2)
- EMPRESSA 6 in. MILL 2ND CUT FILE (EM6M2)
- EMPRESSA 8 in. FLAT BASTARD FILE (EM8FB)
- EMPRESSA 4 in. FLAT BASTARD FILE (EM4FB)
- EMPRESSA 12 in. MILL SMOOTH FILE (EM12MS)
- EMPRESSA 6 in. FLAT BASTARD FILE (EM6FB)
- DRILL AMERICA 4" Half Round Bastard File (DIC04695)
- Empressa Cutting and Shaping Tools