Shop All Hand Files and Rasps
Empressa
4 in. SQUARE BASTARD FILE
Mfr # EM4SB
Zoro # G510908442
product price: $5.35
/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Square
- Length 4 in
- Width 0.15 in
- Blade Material Chromium alloy steel
- Handle Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empressa
- MFR # EM4SB
- Zoro # G510908442
- UPC # 43099240414
- Country of Origin Portugal
- Category Hand Files and Rasps
Dimensions
Length | 4 in |
Width | 0.15 in |
Details
Profile Shape | Square |
Blade Material | Chromium alloy steel |
Handle Color | Gray |
Description
Square File. Bastard Cut Coarseness. Double cut, single cut on edges and slightly tapered. Square files used on square openings and flat surfaces particularly for filing keyways and slots. Tang is the tapered end of the file that can either be used to hold the file or inserted into an optional handle. Made from Chromium alloy steel.
- •USE FOR: Square files are used on square openings and flat surfaces, particularly for filing keyways and slots
- •DESIGN: Double cut, single cut on edges and slightly tapered
- •QUALITY: Made from Chromium alloy steel
- •FINISH: Special lacquer provides protection from rust spots
- •Bastard Cut Coarseness
- •Tang is the tapered end of the file that can either be used to hold the file or inserted into an optional handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 1/4 Rear Exhaust Die Grinder, 22,000 RPM (G3420)
- HHIP 1/4 NPT Clear Filter/Regulator/Lubricator 3 Piece Unit (7600-1771)
- DRILLCO 3/8 X 18 SDS PLUS DURA-TIP DRILL -1720F (172F12418)
- DIABLO SDS-Max Scaling Chisels Deliver Xtrm Dur (DMAMXCH1000)
- EMPRESSA 8 in. ROUND 2ND CUT FILE (EM8R2)
- EMPRESSA 12 in. MILL SMOOTH FILE (EM12MS)
- EMPRESSA 12 in. THREE SQUARE 2ND CUT FILE (EM123S2)
- EMPRESSA 12 in. FLAT SMOOTH FILE (EM12FS)
- EMPRESSA 12 in. FLAT 2ND CUT FILE (EM12F2)
- EMPRESSA 4 in. SQUARE 2ND CUT FILE (EM4S2)
- DRILL AMERICA 4" Half Round Bastard File (DIC04695)
- Empressa Hand Files and Rasps