Shop All Hand Files and Rasps
Empressa
4 in. ROUND 2ND CUT FILE
Mfr # EM4R2
Zoro # G110908385
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Circular
- Length 4 in
- Width 0.16 in
- Blade Material Chromium alloy steel
- Handle Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empressa
- MFR # EM4R2
- Zoro # G110908385
- UPC # 43099230422
- Country of Origin Portugal
- Category Hand Files and Rasps
Dimensions
Length | 4 in |
Width | 0.16 in |
Details
Profile Shape | Circular |
Blade Material | Chromium alloy steel |
Handle Color | Gray |
Description
Round File. 2nd Cut Coarseness. Round files are for rounding out and enlarging circular openings and curved surfaces, often by manufacturers of taps, drills, reamers, gears, and ball bearings. Double cut and tapered. Tang is the tapered end of the file that can either be used to hold the file or inserted into an optional handle. Made from Chromium alloy steel.
- •USE FOR: Rounded on one side and flat on another, for rapid smooth work on cast-iron, bronze, lead, babbit, aluminum, zinc, plastics and any steel up to commercial tool steel
- •DESIGN: Double cut and tapered
- •QUALITY: Made from Chromium alloy steel
- •FINISH: Special lacquer provides protection from rust spots
- •Second Cut Coarseness
- •Tang is the tapered end of the file that can either be used to hold the file or inserted into an optional handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 5265 Hose Thread Cleaning Tool, MR. Thread Cleaner (5140005)
- RUKO 15/64" HSS 118 Deg. Jobber Length Drill Bit 10pk. (214812)
- DICKIES 7-Pocket Tech Pouch with Tape Tether (57098)
- PROTO Punch, Roll Pin, 3/32 In (J49332)
- EMPRESSA 4 in. ROUND SMOOTH FILE (EM4RS)
- EMPRESSA 6 in. HALF ROUND BASTARD FILE (EM6HRB)
- EMPRESSA 12 in. FLAT SMOOTH FILE (EM12FS)
- EMPRESSA 4 in. SQUARE 2ND CUT FILE (EM4S2)
- EMPRESSA 10 in. FLAT SMOOTH FILE (EM10FS)
- EMPRESSA 6 in. FLAT BASTARD FILE (EM6FB)
- WESTWARD Half Round File, 8 In. L, Ergo Handle (1NFW2)
- Empressa Cutting and Shaping Tools