Shop All Hand Files and Rasps
Empressa
4 in. MILL SMOOTH FILE
Mfr # EM4MS
Zoro # G010908461
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Length 4 in
- Width 0.43 in
- Blade Material Chromium alloy steel
- Handle Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Empressa
- MFR # EM4MS
- Zoro # G010908461
- UPC # 43099200432
- Country of Origin Portugal
- Category Hand Files and Rasps
Dimensions
Length | 4 in |
Width | 0.43 in |
Details
Profile Shape | Rectangular |
Blade Material | Chromium alloy steel |
Handle Color | Gray |
Description
Mill File. Smooth Cut Coarseness. Mill files are general purpose tools for sharpening, draw filing, lathe work and everyday general shop use. Single cut, both edges cut. Tang is the tapered end of the file that can either be used to hold the file or inserted into an optional handle. Made from Chromium alloy steel.
- •USE FOR: Mill files are general purpose tools for sharpening, draw filing, lathe work and everyday general shop use
- •DESIGN: Single cut, both edges cut
- •QUALITY: Made from Chromium alloy steel
- •FINISH: Special lacquer provides protection from rust spots
- •Smooth Cut Coarseness
- •Tang is the tapered end of the file that can either be used to hold the file or inserted into an optional handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive, T27 SAE Socket (35193)
- TE-CO Serrated End Clamp, 1 In, 4 In, 5/8 In (30502)
- SIMPSON STRONG-TIE Drive Pin With Carbon Steel Washer, 0.157 in Dia x 2-1/2 in L Shank, 0.3 in Head (PDPAWL-250)
- FEIN Dust Extraction Set For Fmt/Fmm 250 (92602092000)
- EMPRESSA 4 in. FLAT BASTARD FILE (EM4FB)
- EMPRESSA 12 in. FLAT 2ND CUT FILE (EM12F2)
- EMPRESSA 6 in. MILL 2ND CUT FILE (EM6M2)
- EMPRESSA 12 in. FLAT SMOOTH FILE (EM12FS)
- EMPRESSA 6 in. FLAT BASTARD FILE (EM6FB)
- EMPRESSA 8 in. ROUND 2ND CUT FILE (EM8R2)
- SIMONDS Square File, Square, 10in.L, Natural (73432500)
- Empressa Cutting and Shaping Tools