Shop All Hand Files and Rasps
Empressa
12 in. MILL 2ND CUT FILE
Mfr # EM12M2
Zoro # G110908453
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Length 12 in
- Width 1.14 in
- Blade Material Chromium alloy steel
- Handle Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empressa
- MFR # EM12M2
- Zoro # G110908453
- UPC # 43099201224
- Country of Origin Portugal
- Category Hand Files and Rasps
Dimensions
Length | 12 in |
Width | 1.14 in |
Details
Profile Shape | Rectangular |
Blade Material | Chromium alloy steel |
Handle Color | Gray |
Description
Mill File. 2nd Cut Coarseness. Mill files are general purpose tools for sharpening, draw filing, lathe work and everyday general shop use. Single cut, both edges cut. Tang is the tapered end of the file that can either be used to hold the file or inserted into an optional handle. Made from Chromium alloy steel.
- •USE FOR: Mill files are general purpose tools for sharpening, draw filing, lathe work and everyday general shop use
- •DESIGN: Single cut, both edges cut
- •QUALITY: Made from Chromium alloy steel
- •FINISH: Special lacquer provides protection from rust spots
- •Second Cut Coarseness
- •Tang is the tapered end of the file that can either be used to hold the file or inserted into an optional handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA SAE Soft Grip Dual Drive T-Handle Hex Key, 1/8" Tip Size (33424)
- WESTWARD Spring Retainer, 0.401 In. Shank (4MGY1)
- MASTER APPLIANCE Soldering Tip (70-01-13)
- GENERAL TOOLS Arch Punch, 1-3/8 in. Tip, 1-7/8 in. L (1271P)
- EMPRESSA 6 in. FLAT BASTARD FILE (EM6FB)
- EMPRESSA 8 in. FLAT BASTARD FILE (EM8FB)
- EMPRESSA 4 in. SQUARE 2ND CUT FILE (EM4S2)
- EMPRESSA 8 in. ROUND 2ND CUT FILE (EM8R2)
- EMPRESSA 12 in. FLAT SMOOTH FILE (EM12FS)
- EMPRESSA 12 in. MILL SMOOTH FILE (EM12MS)
- GEDORE Round File, 10", 250 x 10mm (8722 2-10)
- Empressa Hand Files and Rasps