Shop All Hand Files and Rasps
Empressa
12 in. FLAT SMOOTH FILE
Mfr # EM12FS
Zoro # G610908434
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Length 12 in
- Width 1.14 in
- Blade Material Chromium alloy steel
- Handle Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empressa
- MFR # EM12FS
- Zoro # G610908434
- UPC # 43099211230
- Country of Origin Portugal
- Category Hand Files and Rasps
Dimensions
Length | 12 in |
Width | 1.14 in |
Details
Profile Shape | Rectangular |
Blade Material | Chromium alloy steel |
Handle Color | Gray |
Description
Flat File. Smooth Cut Coarseness. Flat files used on flat, broad surfaces, and sharp corners, generally by machinists, builders, and repairmen. Double cut, single edges, and slightly tapered. Tang is the tapered end of the file that can either be used to hold the file or inserted into an optional handle. Made from Chromium alloy steel.
- •USE FOR: Flat files are used on flat, broad surfaces, and sharp corners, generally by machinists, builders and repairmen
- •DESIGN: Double cut, single cut on edges and slightly tapered
- •QUALITY: Made from Chromium alloy steel
- •FINISH: Special lacquer provides protection from rust spots
- •Smooth Cut Coarseness
- •Tang is the tapered end of the file that can either be used to hold the file or inserted into an optional handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Jbg8A-59A Jet Equip 8 Inch Eyeshields (JBG8A-59A)
- YANKEE Chucking Reamer, 1/16 In., 4 Flute, HSS (333-0.0625)
- DYNAMIC Tools 41MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025041)
- WESTWARD Painters Tool, Stiff, 3-1/4", SS (46A911)
- EMPRESSA 4 in. ROUND SMOOTH FILE (EM4RS)
- EMPRESSA 10 in. FLAT SMOOTH FILE (EM10FS)
- EMPRESSA 8 in. ROUND 2ND CUT FILE (EM8R2)
- EMPRESSA 8 in. FLAT BASTARD FILE (EM8FB)
- EMPRESSA 6 in. HALF ROUND BASTARD FILE (EM6HRB)
- EMPRESSA 4 in. SQUARE 2ND CUT FILE (EM4S2)
- IPA Premium Diamond Coated Hand Files, 4 pcs. (8108)
- Empressa Cutting and Shaping Tools