Shop All Hand Files and Rasps
Empressa
10 in. THREE SQUARE BASTARD FILE
Mfr # EM103SB
Zoro # G510908398
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Triangular
- Length 10 in
- Width 0.67 in
- Blade Material Chromium alloy steel
- Handle Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empressa
- MFR # EM103SB
- Zoro # G510908398
- UPC # 43099243019
- Country of Origin United Kingdom
- Category Hand Files and Rasps
Dimensions
Length | 10 in |
Width | 0.67 in |
Details
Profile Shape | Triangular |
Blade Material | Chromium alloy steel |
Handle Color | Gray |
Description
3-Square File. Bastard Cut Coarseness. Capable of clearing internal angles which are more acute than 90 degrees, clears out square corners, and files taps and cutters. Triangular shape, double cut, and tapered. Tang is the tapered end of the file that can either be used to hold the file or inserted into an optional handle. Made from Chromium alloy steel.
- •USE FOR: Capable of clearing internal angles which are more acute than 90-degrees, clears out square corners, and files taps and cutters
- •DESIGN: Triagular shape, double cut and tapered
- •QUALITY: Made from Chromium alloy steel
- •FINISH: Special lacquer provides protection from rust spots
- •Bastard Cut Coarseness
- •Tang is the tapered end of the file that can either be used to hold the file or inserted into an optional handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Letter Size Drill Gage, A-Z (198)
- S&G TOOL AID RECIP AIR SAW BLADES (5pk) SCROLL3X18T (SG90000)
- BOSCH 8mmColletChuckfor1617/18-1613-/1619- (3607000645)
- WRIGHT TOOL 1 in Drive Impact Socket 60 mm Size, Standard Socket, black oxide (88-60MM)
- EMPRESSA 4 in. SQUARE 2ND CUT FILE (EM4S2)
- EMPRESSA 12 in. FLAT SMOOTH FILE (EM12FS)
- EMPRESSA 6 in. HALF ROUND BASTARD FILE (EM6HRB)
- EMPRESSA 12 in. THREE SQUARE 2ND CUT FILE (EM123S2)
- EMPRESSA 10 in. FLAT SMOOTH FILE (EM10FS)
- EMPRESSA 8 in. ROUND 2ND CUT FILE (EM8R2)
- STANLEY Stanley 8 Half Round Rasp File, (22-017)
- Empressa Cutting and Shaping Tools