Shop All Hand Files and Rasps
Empressa
10 in. SQUARE BASTARD FILE
Mfr # EM10SB
Zoro # G610908502
$10.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Square
- Length 10 in
- Width 0.37 in
- Blade Material Chromium alloy steel
- Handle Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Empressa
- MFR # EM10SB
- Zoro # G610908502
- UPC # 43099241015
- Country of Origin Portugal
- Category Hand Files and Rasps
Dimensions
Length | 10 in |
Width | 0.37 in |
Details
Profile Shape | Square |
Blade Material | Chromium alloy steel |
Handle Color | Gray |
Description
Square File. Bastard Cut Coarseness. Double cut, single cut on edges and slightly tapered. Square files used on square openings and flat surfaces particularly for filing keyways and slots. Tang is the tapered end of the file that can either be used to hold the file or inserted into an optional handle. Made from Chromium alloy steel.
- •USE FOR: Square files are used on square openings and flat surfaces, particularly for filing keyways and slots
- •DESIGN: Double cut, single cut on edges and slightly tapered
- •QUALITY: Made from Chromium alloy steel
- •FINISH: Special lacquer provides protection from rust spots
- •Bastard Cut Coarseness
- •Tang is the tapered end of the file that can either be used to hold the file or inserted into an optional handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS 32BA-1/2" Plain Bearing Heavy Duty 3/8" Chuck (JCM8859)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1912F)
- STARRETT Power Hacksaw Blade, High Speed Steel (RS650-6)
- KAPRO 341 Mini Magnetic Post Level (341)
- EMPRESSA 4 in. SQUARE 2ND CUT FILE (EM4S2)
- EMPRESSA 12 in. FLAT 2ND CUT FILE (EM12F2)
- EMPRESSA 4 in. ROUND SMOOTH FILE (EM4RS)
- EMPRESSA 12 in. THREE SQUARE 2ND CUT FILE (EM123S2)
- EMPRESSA 12 in. MILL SMOOTH FILE (EM12MS)
- EMPRESSA 10 in. FLAT SMOOTH FILE (EM10FS)
- PROTO Ignition Point File, Specilty, 5-1/4 In. L (J2302)
- Empressa Hand Files and Rasps