Shop All Hand Files and Rasps
Empressa
10 in. ROUND BASTARD FILE
Mfr # EM10RB
Zoro # G910908394
product price: $8.65
/ea
Sold in multiples of 2 for $17.30
$17.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Circular
- Length 10 in
- Width 0.37 in
- Blade Material Chromium alloy steel
- Handle Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empressa
- MFR # EM10RB
- Zoro # G910908394
- UPC # 43099231016
- Country of Origin Portugal
- Category Hand Files and Rasps
Dimensions
Length | 10 in |
Width | 0.37 in |
Details
Profile Shape | Circular |
Blade Material | Chromium alloy steel |
Handle Color | Gray |
Description
Round File. Bastard Cut Coarseness. Round files are for rounding out and enlarging circular openings and curved surfaces, often by manufacturers of taps, drills, reamers, gears, and ball bearings. Double cut and tapered. Tang is the tapered end of the file that can either be used to hold the file or inserted into an optional handle. Made from Chromium alloy steel.
- •USE FOR: Round files are for rounding out and enlarging circular openings and curved surfaces, often by manufacturers of taps, drills, reamers, gears and ball bearings
- •DESIGN: Double cut and tapered
- •QUALITY: Made from Chromium alloy steel
- •FINISH: Special lacquer provides protection from rust spots
- •Bastard Cut Coarseness
- •Tang is the tapered end of the file that can either be used to hold the file or inserted into an optional handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ratcheting Wrench Set, Metric, 8 mm to 25 mm Head Sizes, 12 Points, 15-Piece (54DG33)
- STARRETT Electronic Indicator, 1"/25mm Range (F2730AD)
- KODIAK CUTTING TOOLS 35/64 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5484666)
- PROTO 1/2 in Drive, 20mm Triple Square Metric Socket, 12 Points (J5420M)
- EMPRESSA 4 in. ROUND SMOOTH FILE (EM4RS)
- EMPRESSA 4 in. SQUARE 2ND CUT FILE (EM4S2)
- EMPRESSA 12 in. SQUARE 2ND CUT FILE (EM12S2)
- EMPRESSA 12 in. FLAT SMOOTH FILE (EM12FS)
- EMPRESSA 6 in. MILL 2ND CUT FILE (EM6M2)
- EMPRESSA 6 in. HALF ROUND BASTARD FILE (EM6HRB)
- PFERD 8" Knife File - Smooth Cut (11057)
- Empressa Hand Files and Rasps