Shop All Hand Files and Rasps
Empressa
10 in. MILL 2ND CUT FILE
Mfr # EM10M2
Zoro # G110908460
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Length 10 in
- Width 0.94 in
- Blade Material Chromium alloy steel
- Handle Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empressa
- MFR # EM10M2
- Zoro # G110908460
- UPC # 43099201026
- Country of Origin Portugal
- Category Hand Files and Rasps
Dimensions
Length | 10 in |
Width | 0.94 in |
Details
Profile Shape | Rectangular |
Blade Material | Chromium alloy steel |
Handle Color | Gray |
Description
Mill File. 2nd Cut Coarseness. Mill files are general purpose tools for sharpening, draw filing, lathe work and everyday general shop use. Single cut, both edges cut. Tang is the tapered end of the file that can either be used to hold the file or inserted into an optional handle. Made from Chromium alloy steel.
- •USE FOR: Mill files are general purpose tools for sharpening, draw filing, lathe work and everyday general shop use
- •DESIGN: Single cut, both edges cut
- •QUALITY: Made from chromium alloy steel
- •FINISH: Special lacquer provides protection from rust spots
- •Second Cut Coarseness
- •Tang is the tapered end of the file that can either be used to hold the file or inserted into an optional handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPTF (1200600200)
- GWS TOOL GROUP 313678 End Mill (313678)
- MILWAUKEE TOOL 18.0 V Hammer Drill, Battery Included, 1/2 in Chuck (2607-22CT / 48-11-1820)
- WIDIA Spiral Flute Tap, Modified Bottoming, 3 (5357383)
- EMPRESSA 4 in. FLAT BASTARD FILE (EM4FB)
- EMPRESSA 10 in. FLAT SMOOTH FILE (EM10FS)
- EMPRESSA 6 in. FLAT BASTARD FILE (EM6FB)
- EMPRESSA 4 in. ROUND SMOOTH FILE (EM4RS)
- EMPRESSA 8 in. ROUND 2ND CUT FILE (EM8R2)
- EMPRESSA 4 in. SQUARE 2ND CUT FILE (EM4S2)
- PFERD Universal Edge Sharpener - (13025)
- Empressa Cutting and Shaping Tools