Shop All Hand Files and Rasps
Empressa
10 in. HALF ROUND SMOOTH FILE
Mfr # EM10HRS
Zoro # G610908465
product price: $17.25
/ea
$17.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Semicircle
- Length 10 in
- Width 0.94 in
- Blade Material Chromium alloy steel
- Handle Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empressa
- MFR # EM10HRS
- Zoro # G610908465
- UPC # 43099221031
- Country of Origin Portugal
- Category Hand Files and Rasps
Dimensions
Length | 10 in |
Width | 0.94 in |
Details
Profile Shape | Semicircle |
Blade Material | Chromium alloy steel |
Handle Color | Gray |
Description
Halfround File. Smooth Cut Coarseness. Rounded on one side and flat on another, for rapid smooth work on cast-iron, bronze, lead, babbit, aluminum, zinc, plastics and any steel up to commercial tool steel. Double cut and tapered. Tang is the tapered end of the file that can either be used to hold the file or inserted into an optional handle. Made from Chromium alloy steel.
- •USE FOR: Rounded on one side and flat on another, for rapid smooth work on cast-iron, bronze, lead, babbit, aluminum, zinc, plastics and any steel up to commercial tool steel
- •DESIGN: Double cut and tapered
- •QUALITY: Made from Chromium alloy steel
- •FINISH: Special lacquer provides protection from rust spots
- •Smooth Cut Coarseness
- •Tang is the tapered end of the file that can either be used to hold the file or inserted into an optional handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (19104F)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-5/16" (59mm) (DCH0256-G)
- MILWAUKEE TOOL 5 pc. SHOCKWAVE Impact Duty Carbide Multi-Material Drill Bit Set (48-20-8898)
- MILWAUKEE TOOL Nut Driver Set, PP Handle, 10 1/4in L, 7pcs (48-22-2447)
- EMPRESSA 8 in. FLAT BASTARD FILE (EM8FB)
- EMPRESSA 12 in. THREE SQUARE 2ND CUT FILE (EM123S2)
- EMPRESSA 4 in. ROUND SMOOTH FILE (EM4RS)
- EMPRESSA 12 in. FLAT SMOOTH FILE (EM12FS)
- EMPRESSA 6 in. FLAT BASTARD FILE (EM6FB)
- EMPRESSA 10 in. FLAT SMOOTH FILE (EM10FS)
- WESTWARD Hand File, For Laminates/Plastics, 14 In (10Z609)
- Empressa Cutting and Shaping Tools