Shop All Hand Files and Rasps
Empressa
10 in. FLAT BASTARD FILE
Mfr # EM10FB
Zoro # G110908446
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Length 10 in
- Width 0.94 in
- Blade Material Chromium alloy steel
- Handle Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empressa
- MFR # EM10FB
- Zoro # G110908446
- UPC # 43099211018
- Country of Origin Portugal
- Category Hand Files and Rasps
Dimensions
Length | 10 in |
Width | 0.94 in |
Details
Profile Shape | Rectangular |
Blade Material | Chromium alloy steel |
Handle Color | Gray |
Description
Flat File. Bastard Cut Coarseness. Flat files used on flat, broad surfaces, and sharp corners, generally by machinists, builders, and repairmen. Double cut, single edges, and slightly tapered. Tang is the tapered end of the file that can either be used to hold the file or inserted into an optional handle. Made from Chromium alloy steel.
- •USE FOR: Flat files are used on flat, broad surfaces, and sharp corners, generally by machinists, builders and repairmen
- •DESIGN: Double cut, single cut on edges and slightly tapered
- •QUALITY: Made from Chromium alloy steel
- •FINISH: Special lacquer provides protection from rust spots
- •Bastard Cut Coarseness
- •Tang is the tapered end of the file that can either be used to hold the file or inserted into an optional handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Astro Pneumatic Tool AO2181B ONYX Die Grinder Kit with Burrs (AO2181B)
- CHICAGO PNEUMATIC Air Cutoff ToolGen Duty22k rpm12.5cfm (CP874)
- DIABLO 9" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (DS0914BGP200)
- WILTON Locking Pad (9040020)
- EMPRESSA 6 in. FLAT BASTARD FILE (EM6FB)
- EMPRESSA 12 in. FLAT SMOOTH FILE (EM12FS)
- EMPRESSA 4 in. ROUND SMOOTH FILE (EM4RS)
- EMPRESSA 10 in. FLAT SMOOTH FILE (EM10FS)
- EMPRESSA 4 in. FLAT BASTARD FILE (EM4FB)
- EMPRESSA 12 in. MILL SMOOTH FILE (EM12MS)
- CRESCENT NICHOLSON 4-IN-HAND RASP AND FILE (AC7-TZ)
- Empressa Cutting and Shaping Tools