Shop All Disposable Gloves
Empress
Latex Disposable Gloves, Latex, Powder-Free, XL, 100 PK
Mfr # ELPFXL2004
Zoro # G011133305
product price: $106.99
/pk 100, $1.07/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Latex
- Latex-Free No
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empress
- MFR # ELPFXL2004
- Zoro # G011133305
- Country of Origin United States
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Item | Latex Disposable Gloves |
Material | Latex |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Gloves TEKTYE Reinforced Thumb A4 Work Glv-XL PR (RWG705XL)
- OCCUNOMIX Breathable Rain Jacket w/Hood, Yellow, XL (SP-BRJ-YXL)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, H2S, O2, Methane, 650L (18109160)
- PETZL Pulley Carabiner, 3 in, Silver (P75 SL)
- EMPRESS Vinyl Disposable Gloves, Vinyl, Powder-Free, M, 1000 PK, Clear (4002)
- EMPRESS Vinyl Disposable Gloves, Vinyl, Powder-Free, XL, 1000 PK, Clear (4004)
- EMPRESS Vinyl Disposable Gloves, Vinyl, Powder-Free, L, 1000 PK, Clear (4003)
- SAS SAFETY Thickster Powdered Latex Disposable Gloves -14 Mil - Large, 50PK (6603)
- KIMTECH Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Beaded Cuff, Powder-Free, XL, 900 PK, Purple (55084)
- SAFETY WORKS Maxiflex, Nitrile Disposable Gloves, Nitrile, 2XL (SA600571)
- ANSELL Microflex L56, Disposable Gloves, 3.5 mil Palm, Natural Rubber Latex, Powder-Free, L, 100 PK (L563)
- Empress Disposable Gloves