Shop All Roof Ventilator Accessories
Empire Ventilation
Ventilator, Turbine
Mfr # TV18G
Zoro # G2897587
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wind Driven
- Construction Material Galvanized steel With Steel Bracing
- Overall Height (In.) 24
- Bracing External
- Requires Base for New Installations, Flashing
Product Information
- Brand Empire Ventilation
- MFR # TV18G
- Zoro # G2897587
- UPC # 857501003715
- Country of Origin United States
- Category Roof Ventilator Accessories
Dimensions
Overall Height (In.) | 24 |
Overall Width - Roof Ventilators | 29 in |
Throat Dia. (In.) | 18 |
Throat Dia. | 18 in |
Overall Width (In.) | 29 |
Overall Height - Roof Ventilators | 24 in |
Overall Width | 29 in |
Overall Height | 24 in |
Throat Diameter | 18 in |
Head Diameter | 29 in |
Description
Wind-Driven Turbine Exhaust Ventilator, Bracing Location External, Head Diameter 29 in, Throat Diameter 18 in, Airflow @ 4 mph 1,200 cfm, Metal Material Thickness 22 ga, 24 ga, Overall Height 24 in, Overall Width 29 in, Housing Material Steel, Bearing Type Lower Thrust Ball Bearing, Oilless Bronze Upper Bearing, Bracing Material Steel, Housing Finish Galvanized, Includes -, Installation Requirements Base for New Installations, Flashing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.O. SMITH 9006668015 Kit Pilot Lp (9006668015)
- WHITE-RODGERS Hydronic Zone Valve, 2 Wire, 1-1/4" Tubing (1361-104)
- MAJESTIC PET Majestic BE42 42 in. Radiant Burning Wood Fireplace Kit (BE42)
- WATTS Air Gap, 1/2" (0881399)
- EMPIRE VENTILATION Ventilator, Turbine (TV10G)
- EMPIRE VENTILATION 4" Turbine Ventilator (TV04G)
- EMPIRE VENTILATION Base, Ventilator (AB12G)
- EMPIRE VENTILATION Ventilator, Turbine (TV16G)
- EMPIRE VENTILATION Ventilator, Turbine (TV20G)
- EMPIRE VENTILATION Ventilator, Turbine (TV12G)
- DAYTON Roof Curb, 24 In High (4HX62)
- Empire Ventilation Roof Ventilator Accessories