Shop All Furnace and Heater Parts
Empire Ventilation
Flat Roof Mounting Base, 6" Galvanized
Mfr # FB06G
Zoro # G8900622
product price: $52.89
/ea
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- For Use With Mfr. Model Number TV06G
- Fits Brand Empire Comfort Systems
- Accessory Type Flat Roof Mounting Base, 6" Galvanized
- Base Type Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Ventilation
- MFR # FB06G
- Zoro # G8900622
- Country of Origin United States
- Category Furnace and Heater Parts
Dimensions
Outlet Diameter | 6 in |
Overall Height | 10 in |
Base Width | 16 in |
Flashing Size | 20 in x 20 in |
Overall H x W | 10 in |
Throat Diameter | 6 in |
Overall Dimensions H x L x W | 10 in |
Details
Item | Attic & Roof Ventilator Base |
Material | Galvanized Steel |
For Use With Mfr. Model Number | TV06G |
Fits Brand | Empire Comfort Systems |
Accessory Type | Flat Roof Mounting Base, 6" Galvanized |
Base Type | Flat |
Compatible Manufacturer Model Number | TV06G |
Finish | Galvanized |
For Fan Type | Wind-Driven Turbines |
Curb Material | Galvanized Steel |
For Use With | Flat Roof Mounting Base, 6" Galvanized |
Description
Attic & Roof Ventilator Base, Compatible Grainger Part Number 2C528, Compatible Manufacturer Model Number TV06G, Finish Galvanized, Flashing Size 20 in x 20 in, For Fan Type Wind-Driven Turbines, Material Galvanized Steel, Throat Diameter 6 in, Base Type Flat, Base Width 16 in, For Use With Flat Roof Mounting Base, 6 In. Galvanized, Outlet Diameter 6 in, Overall Height 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELCH Vacuum Pump, 1/5 HP, 29.60 In. Hg, 0.9 cfm (2034B-01)
- JOHNSON CONTROLS Linear Pneumatic Actuator, Pivot (D-3153-1)
- AMERIMAX HOME PRODUCTS FLASHING GALV STD 8""X10' (70408)
- DAYTON Mtrzd Damper, For Fan Dia. 60", 24-240V (3C189)
- EMPIRE VENTILATION Bearing Repair Kit, 4" to 14" Turbine (3WAY)
- EMPIRE VENTILATION Flat Roof Mounting Base, 16" Galvanized (FB16G)
- EMPIRE VENTILATION Flat Roof Mounting Base, 24" Galvanized (FB24G)
- EMPIRE VENTILATION Flat Roof Mounting Base, 12" Galvanized (FB12G)
- EMPIRE VENTILATION Bearing Repair Kit, 24" Turbines (4WAY24)
- EMPIRE VENTILATION Adjustable Roof Base, 6" Galvanized (AB06G)
- LENNOX Inducer Motor (24W95)
- Empire Ventilation Furnace and Heater Parts