Shop All Furnace and Heater Parts
Empire Ventilation
Flat Roof Mounting Base, 4" Galvanized
Mfr # FB04G
Zoro # G8900613
original price:
$100.63
64% off
new price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Fits Brand Empire Comfort Systems
- For Use With Mfr. Model Number TV04G
- Accessory Type Flat Roof Mounting Base, 4" Galvanized
- Overall H x W 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Ventilation
- MFR # FB04G
- Zoro # G8900613
- Country of Origin United States
- Category Furnace and Heater Parts
Dimensions
Overall H x W | 10 in |
Flashing Size | 20 in x 20 in |
Base Width | 14 in |
Throat Diameter | 4 in |
Outlet Diameter | 4 in |
Overall Dimensions H x L x W | 10 in |
Overall Height | 10 in |
Details
Item | Attic & Roof Ventilator Base |
Material | Galvanized Steel |
Fits Brand | Empire Comfort Systems |
For Use With Mfr. Model Number | TV04G |
Accessory Type | Flat Roof Mounting Base, 4" Galvanized |
Curb Material | Galvanized Steel |
For Fan Type | Wind-Driven Turbines |
Finish | Galvanized |
Compatible Manufacturer Model Number | TV04G |
For Use With | Flat Roof Mounting Base, 4" Galvanized |
Base Type | Flat |
Description
Attic & Roof Ventilator Base, Compatible Grainger Part Number 4C016, Compatible Manufacturer Model Number TV04G, Finish Galvanized, Flashing Size 20 in x 20 in, For Fan Type Wind-Driven Turbines, Material Galvanized Steel, Throat Diameter 4 in, Base Type Flat, Base Width 14 in, For Use With Flat Roof Mounting Base, 4 In. Galvanized, Outlet Diameter 4 in, Overall Height 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREPLACE GLASS DOORS Fenwick Large Black (FN-5702BL)
- TOUGH GUY Flue Brush, Wire, L 4 1/2 In, Dia 2 1/4 In (2FCC7)
- AIRMASTER FAN Shutter Mount Exhaust Fan, 18", 1 Speed, 1877 cfm, 115V (23013)
- CONBRACO INDUSTRIES Gauge 1/2"Brzwtrgage W/Out Rod/Glass (20-205-03)
- EMPIRE VENTILATION Flat Roof Mounting Base, 12" Galvanized (FB12G)
- EMPIRE VENTILATION Flat Roof Mounting Base, 16" Galvanized (FB16G)
- EMPIRE VENTILATION Flat Roof Mounting Base, 10" Galvanized (FB10G)
- EMPIRE VENTILATION Bearing Repair Kit, 16 to 20" Turbines (4WAY20)
- EMPIRE VENTILATION Flat Roof Mounting Base, 18 In Galvanized (FB18G)
- EMPIRE VENTILATION Adjustable Roof Base, 6" Galvanized (AB06G)
- MCDONNELL & MILLER Swa150S Snap Switch For 150S, (SWA150S)
- Empire Ventilation Furnace and Heater Parts