Shop All Furnace and Heater Parts
Empire Ventilation
Flat Roof Mounting Base, 24" Galvanized
Mfr # FB24G
Zoro # G8896657
original price:
$159.05
11% off
new price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- For Use With Mfr. Model Number TV24G
- Fits Brand Empire Comfort Systems
- Accessory Type Flat Roof Mounting Base,24" Galvanized
- Overall H x W 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Ventilation
- MFR # FB24G
- Zoro # G8896657
- Country of Origin United States
- Category Furnace and Heater Parts
Dimensions
Overall H x W | 12 in |
Base Width | 38 in |
Throat Diameter | 24 in |
Overall Height | 12 in |
Outlet Diameter | 24 in |
Flashing Size | 20 in x 20 in |
Overall Dimensions H x L x W | 12 in |
Details
Item | Attic & Roof Ventilator Base |
Material | Galvanized Steel |
For Use With Mfr. Model Number | TV24G |
Fits Brand | Empire Comfort Systems |
Accessory Type | Flat Roof Mounting Base,24" Galvanized |
For Use With | Flat Roof Mounting Base,24" Galvanized |
Curb Material | Galvanized Steel |
For Fan Type | Wind-Driven Turbines |
Finish | Galvanized |
Compatible Manufacturer Model Number | TV24G |
Base Type | Flat |
Description
Attic & Roof Ventilator Base, Compatible Grainger Part Number 2C803, Compatible Manufacturer Model Number TV24G, Finish Galvanized, Flashing Size 20 in x 20 in, For Fan Type Wind-Driven Turbines, Material Galvanized Steel, Throat Diameter 24 in, Base Type Flat, Base Width 38 in, For Use With Flat Roof Mounting Base,24 In. Galvanized, Outlet Diameter 24 in, Overall Height 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Silicone Rubber Enclosure Heater, 250W (EHR00019)
- DAYTON Birdscreen Kit, 3/4 in Wire Spacing, SS (BS KIT-CUBE14)
- SCHNEIDER ELECTRIC Gauge, 1-1/2", 0/30 psi, 1/8" Back Mounted (2420-001)
- DAYTON Blower, 12 5/8 In (7HR19)
- EMPIRE VENTILATION Flat Roof Mounting Base, 12" Galvanized (FB12G)
- EMPIRE VENTILATION Bearing Repair Kit, 4" to 14" Turbine (3WAY)
- EMPIRE VENTILATION Flat Roof Mounting Base, 14 In Galvanized (FB14G)
- EMPIRE VENTILATION Flat Roof Mounting Base, 16" Galvanized (FB16G)
- EMPIRE VENTILATION Flat Roof Mounting Base, 18 In Galvanized (FB18G)
- EMPIRE VENTILATION Adjustable Roof Base, 8" Galvanized (AB08G)
- WHITE-RODGERS 90-342 2 & 3 Pole - Type 91 (90-342)
- Empire Ventilation Furnace and Heater Parts