Shop All Furnace and Heater Parts
Empire Ventilation
Flat Roof Mounting Base, 16" Galvanized
Mfr # FB16G
Zoro # G8900665
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Fits Brand Empire Comfort Systems
- For Use With Mfr. Model Number TV16G
- Accessory Type Flat Roof Mounting Base, 16" Galvanized
- Base Width 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Empire Ventilation
- MFR # FB16G
- Zoro # G8900665
- Country of Origin United States
- Category Furnace and Heater Parts
Dimensions
Base Width | 26 in |
Outlet Diameter | 16 in |
Overall Height | 10 in |
Throat Diameter | 16 in |
Flashing Size | 20 in x 20 in |
Overall Dimensions H x L x W | 10 in |
Overall H x W | 10 in |
Details
Item | Attic & Roof Ventilator Base |
Material | Galvanized Steel |
Fits Brand | Empire Comfort Systems |
For Use With Mfr. Model Number | TV16G |
Accessory Type | Flat Roof Mounting Base, 16" Galvanized |
For Use With | Flat Roof Mounting Base, 16" Galvanized |
For Fan Type | Wind-Driven Turbines |
Finish | Galvanized |
Curb Material | Galvanized Steel |
Base Type | Flat |
Compatible Manufacturer Model Number | TV16G |
Description
Attic & Roof Ventilator Base, Compatible Grainger Part Number 2C533, Compatible Manufacturer Model Number TV16G, Finish Galvanized, Flashing Size 20 in x 20 in, For Fan Type Wind-Driven Turbines, Material Galvanized Steel, Throat Diameter 16 in, Base Type Flat, Base Width 26 in, For Use With Flat Roof Mounting Base, 16 In. Galvanized, Outlet Diameter 16 in, Overall Height 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 36" Electric Baseboard Heater, White, 750W, 120V (3UG77)
- REZNOR Motor, 115V (262444)
- LIEBERT Contactor, 3 Pole, 24V Coil, 15A (124501P1S)
- AMERI-VENT Single Wall Vent Pipe Hanger, 5 In (5VPH)
- EMPIRE VENTILATION Flat Roof Mounting Base, 12" Galvanized (FB12G)
- EMPIRE VENTILATION Bearing Repair Kit, 16 to 20" Turbines (4WAY20)
- EMPIRE VENTILATION Bearing Repair Kit, 24" Turbines (4WAY24)
- EMPIRE VENTILATION Bearing Repair Kit, 4" to 14" Turbine (3WAY)
- EMPIRE VENTILATION Adjustable Roof Base, 8" Galvanized (AB08G)
- EMPIRE VENTILATION Flat Roof Mounting Base, 14 In Galvanized (FB14G)
- GOODMAN 20197312 Switch, Pressure, Light (20197312)
- Empire Ventilation Furnace and Heater Parts