Shop All Furnace and Heater Parts
Empire Ventilation
Flat Roof Mounting Base, 14 In Galvanized
Mfr # FB14G
Zoro # G8896641
original price:
$65.59
11% off
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Fits Brand Empire Comfort Systems
- For Use With Mfr. Model Number TV14G
- Accessory Type Flat Roof Mounting Base,14" Galvanized
- Compatible Manufacturer Model Number TV14G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Empire Ventilation
- MFR # FB14G
- Zoro # G8896641
- Country of Origin United States
- Category Furnace and Heater Parts
Dimensions
Outlet Diameter | 14 in |
Throat Diameter | 14 in |
Overall Height | 10 in |
Base Width | 24 in |
Overall H x W | 10 in |
Overall Dimensions H x L x W | 10 in |
Flashing Size | 20 in x 20 in |
Details
Item | Attic & Roof Ventilator Base |
Material | Galvanized Steel |
Fits Brand | Empire Comfort Systems |
For Use With Mfr. Model Number | TV14G |
Accessory Type | Flat Roof Mounting Base,14" Galvanized |
Compatible Manufacturer Model Number | TV14G |
Base Type | Flat |
Curb Material | Galvanized Steel |
Finish | Galvanized |
For Fan Type | Wind-Driven Turbines |
For Use With | Flat Roof Mounting Base,14" Galvanized |
Description
Attic & Roof Ventilator Base, Compatible Grainger Part Number 2C532, Compatible Manufacturer Model Number TV14G, Finish Galvanized, Flashing Size 20 in x 20 in, For Fan Type Wind-Driven Turbines, Material Galvanized Steel, Throat Diameter 14 in, Base Type Flat, Base Width 24 in, For Use With Flat Roof Mounting Base,14 In. Galvanized, Outlet Diameter 14 in, Overall Height 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For NORDIC PURE 16X25X4M72 (16X25X4M7-2)
- DAYTON Sq Alu 22"L, 22"W Roof/Wall Exhst Fan (56MW60)
- IMPERIAL Gauge, 2-1/2 In Dia, High Side, Red, 800 psi (422-CR)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 240VAC, 360W, 0.5"Wx10'L (HSTAT052010)
- EMPIRE VENTILATION Flat Roof Mounting Base, 12" Galvanized (FB12G)
- EMPIRE VENTILATION Flat Roof Mounting Base, 24" Galvanized (FB24G)
- EMPIRE VENTILATION Flat Roof Mounting Base, 10" Galvanized (FB10G)
- EMPIRE VENTILATION Flat Roof Mounting Base, 16" Galvanized (FB16G)
- EMPIRE VENTILATION Bearing Repair Kit, 24" Turbines (4WAY24)
- EMPIRE VENTILATION Adjustable Roof Base, 8" Galvanized (AB08G)
- RHEEM 42-106209-01 Pressure Switch (42-106209-)
- Empire Ventilation Furnace and Heater Parts