Shop All Furnace and Heater Parts
Empire Ventilation
Flat Roof Mounting Base, 12" Galvanized
Mfr # FB12G
Zoro # G8900656
product price: $83.15
/ea
Free Shipping & Returns
$83.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Fits Brand Empire Comfort Systems
- For Use With Mfr. Model Number TV12G
- Accessory Type Flat Roof Mounting Base, 12" Galvanized
- Overall Dimensions H x L x W 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Ventilation
- MFR # FB12G
- Zoro # G8900656
- Country of Origin United States
- Category Furnace and Heater Parts
Dimensions
Overall Dimensions H x L x W | 10 in |
Overall Height | 10 in |
Overall H x W | 10 in |
Flashing Size | 20 in x 20 in |
Throat Diameter | 12 in |
Base Width | 22 in |
Outlet Diameter | 12 in |
Details
Item | Attic & Roof Ventilator Base |
Material | Galvanized Steel |
Fits Brand | Empire Comfort Systems |
For Use With Mfr. Model Number | TV12G |
Accessory Type | Flat Roof Mounting Base, 12" Galvanized |
Base Type | Flat |
For Use With | Flat Roof Mounting Base, 12" Galvanized |
Curb Material | Galvanized Steel |
Finish | Galvanized |
Compatible Manufacturer Model Number | TV12G |
For Fan Type | Wind-Driven Turbines |
Description
Attic & Roof Ventilator Base, Compatible Grainger Part Number 2C531, Compatible Manufacturer Model Number TV12G, Finish Galvanized, Flashing Size 20 in x 20 in, For Fan Type Wind-Driven Turbines, Material Galvanized Steel, Throat Diameter 12 in, Base Type Flat, Base Width 22 in, For Use With Flat Roof Mounting Base, 12 In. Galvanized, Outlet Diameter 12 in, Overall Height 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Water Supply Tube (2A0079-01)
- GOODMAN Heat Exchanger (0270F00937S)
- ICM CONTROLS 271C Solid State Furnace (ICM271C)
- AMERICAN BLOWER SUPPLY Manual Blastgate, 304 Stainless Steel, 18 1/2 in W, 13 1/2 in L (BGSS08C)
- EMPIRE VENTILATION Adjustable Roof Base, 6" Galvanized (AB06G)
- EMPIRE VENTILATION Flat Roof Mounting Base, 10" Galvanized (FB10G)
- EMPIRE VENTILATION Adjustable Roof Base, 8" Galvanized (AB08G)
- EMPIRE VENTILATION Bearing Repair Kit, 24" Turbines (4WAY24)
- EMPIRE VENTILATION Flat Roof Mounting Base, 24" Galvanized (FB24G)
- EMPIRE VENTILATION Bearing Repair Kit, 16 to 20" Turbines (4WAY20)
- ROBERTSHAW Tubing, Aluminum, 3/8" (11-195)
- Empire Ventilation Furnace and Heater Parts