Shop All Furnace and Heater Parts
Empire Ventilation
Flat Roof Mounting Base, 10" Galvanized
Mfr # FB10G
Zoro # G8900647
original price:
$45.17
20% off
new price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- For Use With Mfr. Model Number TV10G
- Fits Brand Empire Comfort Systems
- Accessory Type Flat Roof Mounting Base, 10" Galvanized
- Overall Dimensions H x L x W 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Ventilation
- MFR # FB10G
- Zoro # G8900647
- Country of Origin United States
- Category Furnace and Heater Parts
Dimensions
Overall Dimensions H x L x W | 10 in |
Outlet Diameter | 10 in |
Throat Diameter | 10 in |
Base Width | 20 in |
Overall Height | 10 in |
Overall H x W | 10 in |
Flashing Size | 20 in x 20 in |
Details
Item | Attic & Roof Ventilator Base |
Material | Galvanized Steel |
For Use With Mfr. Model Number | TV10G |
Fits Brand | Empire Comfort Systems |
Accessory Type | Flat Roof Mounting Base, 10" Galvanized |
Curb Material | Galvanized Steel |
For Use With | Flat Roof Mounting Base, 10" Galvanized |
Base Type | Flat |
For Fan Type | Wind-Driven Turbines |
Finish | Galvanized |
Compatible Manufacturer Model Number | TV10G |
Description
Attic & Roof Ventilator Base, Compatible Grainger Part Number 2C530, Compatible Manufacturer Model Number TV10G, Finish Galvanized, Flashing Size 20 in x 20 in, For Fan Type Wind-Driven Turbines, Material Galvanized Steel, Throat Diameter 10 in, Base Type Flat, Base Width 20 in, For Use With Flat Roof Mounting Base, 10 In. Galvanized, Outlet Diameter 10 in, Overall Height 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL Charging/Vacuum Hose, 60 In, Yellow (560-FTY)
- AAON Plug Silicon SZ 00 Tapered 19 (V78820)
- AIR HANDLER 50 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGG7)
- BRISKHEAT Evapoway Anti-Condensate Pan, 13x10x4 (DM10W-1S)
- EMPIRE VENTILATION Flat Roof Mounting Base, 14 In Galvanized (FB14G)
- EMPIRE VENTILATION Adjustable Roof Base, 6" Galvanized (AB06G)
- EMPIRE VENTILATION Flat Roof Mounting Base, 16" Galvanized (FB16G)
- EMPIRE VENTILATION Bearing Repair Kit, 4" to 14" Turbine (3WAY)
- EMPIRE VENTILATION Adjustable Roof Base, 8" Galvanized (AB08G)
- EMPIRE VENTILATION Bearing Repair Kit, 16 to 20" Turbines (4WAY20)
- BASO J999Mka-2H Multi-Mount Pilot (J999MKA-2H)
- Empire Ventilation Furnace and Heater Parts