Shop All Furnace and Heater Parts
Empire Ventilation
Bearing Repair Kit, 24" Turbines
Mfr # 4WAY24
Zoro # G8900701
product price: $64.69
/ea
$64.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Empire Comfort Systems
- Includes (5) 1/4-20 Lock Nut, (5) 1/4-20 x 3/4 Hex Head Cap Screws, 4-Way Top Casting, Aluminum Dust Cup, Instruction Sheet, Lower Casting with Thrust Bearing
- For Use With Mfr. Model Number TV24G
- Product Type Bearing Repair Kit
- For Use With 24 in Turbines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Ventilation
- MFR # 4WAY24
- Zoro # G8900701
- Country of Origin United States
- Category Furnace and Heater Parts
Dimensions
Details
Item | Bearing Repair Kit |
Fits Brand | Empire Comfort Systems |
Includes | (5) 1/4-20 Lock Nut, (5) 1/4-20 x 3/4 Hex Head Cap Screws, 4-Way Top Casting, Aluminum Dust Cup, Instruction Sheet, Lower Casting with Thrust Bearing |
For Use With Mfr. Model Number | TV24G |
Product Type | Bearing Repair Kit |
For Use With | 24 in Turbines |
For Fan Type | Wind-Driven Turbines |
Compatible Manufacturer Model Number | TV24G |
Description
Bearing Repair Kit, Fits Square Base Size Not Applicable, Compatible Grainger Part Number 2C803, Includes (5) 1/4-20 Lock Nut, (5) 1/4-20 x 3/4 Hex Head Cap Screws, 4-Way Top Casting, Aluminum Dust Cup, Instruction Sheet, Lower Casting with Thrust Bearing, For Fan Type Wind-Driven Turbines, For Fan Mounting Type Not Applicable, Container Capacity Not Applicable, Compatible Manufacturer Model Number TV24G, For Use With 24 in Turbines, Product Type Bearing Repair Kit
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F960)
- ALLANSON 2275-628G Solid State Electronic (2275-628G)
- ZORO SELECT Vibration Absorber, 9 In Length (6AWP3)
- CADET ComPack Heater, 2000W, 240V (CS202)
- EMPIRE VENTILATION Flat Roof Mounting Base, 18 In Galvanized (FB18G)
- EMPIRE VENTILATION Flat Roof Mounting Base, 14 In Galvanized (FB14G)
- EMPIRE VENTILATION Adjustable Roof Base, 6" Galvanized (AB06G)
- EMPIRE VENTILATION Bearing Repair Kit, 4" to 14" Turbine (3WAY)
- EMPIRE VENTILATION Bearing Repair Kit, 16 to 20" Turbines (4WAY20)
- EMPIRE VENTILATION Adjustable Roof Base, 8" Galvanized (AB08G)
- TRANE Cnt05482 Control; Defrost (CNT05482)
- Empire Ventilation Furnace and Heater Parts