Shop All Furnace and Heater Parts
Empire Ventilation
Adjustable Roof Base, 8" Galvanized
Mfr # AB08G
Zoro # G8900595
product price: $59.95
/ea
$59.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- For Use With Mfr. Model Number TV08G
- Fits Brand Empire Comfort Systems
- Product Type Adjustable Roof Base, 8" Galvanized
- Flashing Size 20 in x 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Ventilation
- MFR # AB08G
- Zoro # G8900595
- Country of Origin United States
- Category Furnace and Heater Parts
Dimensions
Flashing Size | 20 in x 20 in |
Overall H x W | 7 in |
Throat Diameter | 8 in |
Base Width | 16 in |
Overall Dimensions H x L x W | 7 in |
Outlet Diameter | 8 in |
Overall Height | 7 in |
Details
Item | Attic & Roof Ventilator Base |
Material | Galvanized Steel |
For Use With Mfr. Model Number | TV08G |
Fits Brand | Empire Comfort Systems |
Product Type | Adjustable Roof Base, 8" Galvanized |
Base Type | Adjustable |
Compatible Manufacturer Model Number | TV08G |
For Fan Type | Wind-Driven Turbines |
Curb Material | Galvanized Steel |
Finish | Galvanized |
Description
Attic & Roof Ventilator Base, Compatible Grainger Part Number 2C529, Compatible Manufacturer Model Number TV08G, Finish Galvanized, Flashing Size 20 in x 20 in, For Fan Type Wind-Driven Turbines, Material Galvanized Steel, Throat Diameter 8 in, Base Type Adjustable, Base Width 16 in, Outlet Diameter 8 in, Overall Height 7 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRCOOL MRBREEZE Silver Oval Bladeless Fan and Air Purifier (MRFAN38PLOAG)
- AIR HANDLER Fiberglass Air Filter, 12x16x1", MERV 5 (5C450)
- DURAVENT 4" BVENT Firestop Spacer (4BVFS)
- MARADYNE Ventilation/Defrost Fan, 2 Speed, 12V (2004-12V)
- EMPIRE VENTILATION Flat Roof Mounting Base, 10" Galvanized (FB10G)
- EMPIRE VENTILATION Flat Roof Mounting Base, 24" Galvanized (FB24G)
- EMPIRE VENTILATION Flat Roof Mounting Base, 12" Galvanized (FB12G)
- EMPIRE VENTILATION Adjustable Roof Base, 6" Galvanized (AB06G)
- EMPIRE VENTILATION Bearing Repair Kit, 24" Turbines (4WAY24)
- EMPIRE VENTILATION Flat Roof Mounting Base, 14 In Galvanized (FB14G)
- DECKORATORS PROTECTOR SLEEVE SS 10PK (237911)
- Empire Ventilation Furnace and Heater Parts