Shop All Furnace and Heater Parts
Empire Ventilation
Adjustable Roof Base, 6" Galvanized
Mfr # AB06G
Zoro # G8896666
original price:
$36.07
24% off
new price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- For Use With Mfr. Model Number TV06G
- Fits Brand Empire Comfort Systems
- Product Type Adjustable Roof Base,6" Galvanized
- For Fan Type Wind-Driven Turbines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Ventilation
- MFR # AB06G
- Zoro # G8896666
- Country of Origin United States
- Category Furnace and Heater Parts
Dimensions
Overall Height | 7 in |
Throat Diameter | 6 in |
Outlet Diameter | 6 in |
Overall H x W | 7 in |
Base Width | 14 in |
Flashing Size | 20 in x 20 in |
Overall Dimensions H x L x W | 7 in |
Details
Item | Attic & Roof Ventilator Base |
Material | Galvanized Steel |
For Use With Mfr. Model Number | TV06G |
Fits Brand | Empire Comfort Systems |
Product Type | Adjustable Roof Base,6" Galvanized |
For Fan Type | Wind-Driven Turbines |
Finish | Galvanized |
Curb Material | Galvanized Steel |
Base Type | Adjustable |
Compatible Manufacturer Model Number | TV06G |
Description
Attic & Roof Ventilator Base, Compatible Grainger Part Number 2C528, Compatible Manufacturer Model Number TV06G, Finish Galvanized, Flashing Size 20 in x 20 in, For Fan Type Wind-Driven Turbines, Material Galvanized Steel, Throat Diameter 6 in, Base Type Adjustable, Base Width 14 in, Outlet Diameter 6 in, Overall Height 7 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Standard Capacity Pleated Air Filter, MERV 8, Self-Supported, 20Wx14Hx1D (B2318287)
- PARKER Filter Drier Shell, ODF 1 1/8 In, 1 Core (P-489)
- EATON Lamp Module, LED, 30 V AC/DC, Red, 22mm (M22-LEDC-R)
- AIR HANDLER 24x24x2 Synthetic Pleated Air Filter, MERV 7 (5M331)
- EMPIRE VENTILATION Bearing Repair Kit, 24" Turbines (4WAY24)
- EMPIRE VENTILATION Flat Roof Mounting Base, 24" Galvanized (FB24G)
- EMPIRE VENTILATION Flat Roof Mounting Base, 16" Galvanized (FB16G)
- EMPIRE VENTILATION Bearing Repair Kit, 16 to 20" Turbines (4WAY20)
- EMPIRE VENTILATION Adjustable Roof Base, 8" Galvanized (AB08G)
- EMPIRE VENTILATION Bearing Repair Kit, 4" to 14" Turbine (3WAY)
- IMPERIAL MFG Rope Gasket Fbrgls 1/4X6 Wht (GA0153)
- Empire Ventilation Furnace and Heater Parts