Shop All Furnace and Heater Parts
Empire Ventilation
Adjustable Roof Base, 10" Galvanized
Mfr # AB10G
Zoro # G8900604
original price:
$69.79
20% off
new price: $55.29
/ea
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Fits Brand Empire Comfort Systems
- For Use With Mfr. Model Number TV10G
- Product Type Adjustable Roof Base, 10" Galvanized
- Compatible Manufacturer Model Number TV10G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Ventilation
- MFR # AB10G
- Zoro # G8900604
- Country of Origin United States
- Category Furnace and Heater Parts
Dimensions
Base Width | 18 in |
Flashing Size | 20 in x 20 in |
Overall H x W | 7 in |
Outlet Diameter | 10 in |
Overall Dimensions H x L x W | 7 in |
Overall Height | 7 in |
Throat Diameter | 10 in |
Details
Item | Attic & Roof Ventilator Base |
Material | Galvanized Steel |
Fits Brand | Empire Comfort Systems |
For Use With Mfr. Model Number | TV10G |
Product Type | Adjustable Roof Base, 10" Galvanized |
Compatible Manufacturer Model Number | TV10G |
Finish | Galvanized |
Curb Material | Galvanized Steel |
For Fan Type | Wind-Driven Turbines |
Base Type | Adjustable |
Description
Attic & Roof Ventilator Base, Compatible Grainger Part Number 2C530, Compatible Manufacturer Model Number TV10G, Finish Galvanized, Flashing Size 20 in x 20 in, For Fan Type Wind-Driven Turbines, Material Galvanized Steel, Throat Diameter 10 in, Base Type Adjustable, Base Width 18 in, Outlet Diameter 10 in, Overall Height 7 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Wall Sensor (HH51BX006)
- IO HVAC CONTROLS Thermostat, 70 deg. F, Heat ing, 24V (TS-70)
- COPELAND Liquid Rec Tank (577-0056-06)
- DAYTON Guard 16" (2ATB6)
- EMPIRE VENTILATION Adjustable Roof Base, 8" Galvanized (AB08G)
- EMPIRE VENTILATION Bearing Repair Kit, 24" Turbines (4WAY24)
- EMPIRE VENTILATION Adjustable Roof Base, 6" Galvanized (AB06G)
- EMPIRE VENTILATION Bearing Repair Kit, 16 to 20" Turbines (4WAY20)
- EMPIRE VENTILATION Flat Roof Mounting Base, 16" Galvanized (FB16G)
- EMPIRE VENTILATION Flat Roof Mounting Base, 10" Galvanized (FB10G)
- DAYTON Steel (20-111-0001)
- Empire Ventilation Furnace and Heater Parts