Shop All Flags
Empire
US Classroom Flag, 16x24in, Nylon, PK12
Mfr # 42900
Zoro # G2840327
product price: $131.99
/pk 12, $11.00/ea
Free Shipping & Returns
Not eligible for select promotions
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend United States
- Indoor/Outdoor Indoor
- Material Nylon
- Height 16 in
- Style Screen Printed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 16 in |
Width | 24 in |
Details
Promotion Restriction | Not eligible for promotion |
Legend | United States |
Item | US Classroom Flag Set |
Indoor/Outdoor | Indoor |
Material | Nylon |
Style | Screen Printed |
Includes | 36 in Staff |
Description
US Classroom Flag Set, United States, Indoor, Style Screen Printed, Height 16 in, Width 24 in, Material Nylon, Includes 36 in Staff, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Module, Ignition (62 584 57-S)
- AGRI-FAB Poly Dump Cart 12 cu. ft. Capacity (45-0552)
- STRUCTRON 16-tine Bow Rake with 60"L Hardwood Handle (42357)
- DB ELECTRICAL PTO Conversion Shaft For Ford Holland 600; 700; 800; 900 NCA700-38 (1112-0006)
- EMPIRE US Classroom Flag, 12x18in, Nylon, PK12 (42800)
- CAROLINES TREASURES USA American Flag with Schnauzer Flag Garden Size (KJ1158GF)
- EZ LINE Replacement Swooper Flag: Car Wash (831-CARW)
- ANNIN FLAGMAKERS Annin Flagmakers 2220 4 ft. x 6 ft. Nylon-Glo American Flag (2220)
- NYLGLO North Carolina State Flag, 3x5 Ft (143960)
- VALLEY FORGE American Flag Kit 36" H X 60" W (AA-US1-1)
- CAROLINES TREASURES 11 x 0.01 x 15 in. Border Collie Crossing Garden Flag (PPP3030GF)
- Empire Flags, Banners & Accessories