Shop All Box, I-Beam, and Torpedo Levels
Empire Level
True Blue eXT Series Extendable Box Level, 48 in L, 2Vial, Aluminum, Blue
Mfr # EXT78
Zoro # G707681479
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Empire Level
- MFR # EXT78
- Zoro # G707681479
- UPC # 45242529780
- Country of Origin Viet Nam
- Category Box, I-Beam, and Torpedo Levels
Description
Our eXT extendable TRUE BLUE box levels provides users with the most versatile performance with the ability to extend for exact fit in any job Our extendable box levels enable users to achieve a great fit in custom or odd size applications with constant surface contact for an accurate read across the full length of material The adjustable sizing of each model allows users to replace up to six levels and carry less while maintaining productivity to complete the job The adjustable slide control mechanism allows for customizable friction fit resistance and long life performance Our patented eBAND Vial Technology provides users with excellent readability and reliable 00005 in accuracy The extendable level's mark and scribe edge allows for continuous scribing across the full length of the level, even when extended Our eXT Extendable TRUE BLUE box levels offers leading versatility and accuracy for all tradespeople and the applications they face on a daytoday basis
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING 17PC Plug Hand Taps and Round Adjustable Dies Set 7 Sizes 4-40 To 1/4-20 UNC (423001)
- STARRETT Industrial Kit, w/ 15 Hole Saws, Arbors (KDC15061-N)
- AMES 1X48 GOOSENECK WRECKING BAR (1173000)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250" (948010-C3)
- EMPIRE LEVEL 500 Series IBeam Level, 48 in L, 3Vial, Nonmagnetic, Aluminum, Blue (500.48)
- EMPIRE LEVEL 24" True Blue Digital Box Level w/Case (E105.24)
- EMPIRE LEVEL 72" True Blue Digital Box Level w/Case (E105.72)
- EMPIRE LEVEL Empire em81.9 Tool Box Level, 9 in L, 3-Vial, Magnetic, Aluminum (EM81.9)
- EMPIRE LEVEL 48" I-Beam Level (540-48)
- EMPIRE LEVEL 24" True Blue Magnetic Digital Box Level w/Case (EM105.24)
- STANLEY LEVEL 48"" FAT MAX (43-548)
- Empire Level Box, I-Beam, and Torpedo Levels