Shop All Tool Storage Accessories
Empire Level
Tool Mag Alu Blk/Slv 26.5In
Mfr # 27058
Zoro # G807049186
original price:
$21.69
5% off
new price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Level
- MFR # 27058
- Zoro # G807049186
- UPC # 46609270581
- Country of Origin Taiwan, Province of China
- Category Tool Storage Accessories
Details
Item | Tool Mag Alu Blk/Slv 26.5In |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 3/4" Drive 2" 12 Point SAE Shal (CMMT19650)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC #13 (C18513)
- PACIFIC HANDY CUTTER Safety Knife, Plastic Handle, Blue/Green (E12209-4)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 3/8 (49724)
- KLEIN TOOLS Utility Bar Storage Module, S-Hook (BC508S)
- BUYERS PRODUCTS Truck Box Tray, Black (1702940TRAY)
- CUSTOM LEATHERCRAFT TRAY BUCKET 4"" GRAY (1154)
- HANSEN Socket Tray Set, Green, Plastic (92014)
- HANSEN GLOBAL Socket Holder 3/8 in. Drive SAE fits Regular and Deep (3803)
- WILLIAMS Williams Socket Clip, 1/2" D (RC-50)
- TENG TOOLS ALU430 430mm Single Track Aluminium Socket Rail (ALU430)
- Empire Level Tool Storage Accessories