Shop All Squares, Bevels, and Stair Gauges
Empire Level
Pack of 2 Stair Gauge
Mfr # 105
Zoro # G4875285
product price: $5.65
/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Size 1"
- Color Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Level
- MFR # 105
- Zoro # G4875285
- UPC # 015812001053
- Country of Origin India
- Category Squares, Bevels, and Stair Gauges
Dimensions
Size | 1" |
Details
Item | Stair Gauge |
Material | Brass |
Color | Gold |
Description
Brass Stair Gauges
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Adjustable Hole Saw with Auto-Set Arms (53710)
- WIHA 6 PIECE COLOR CODED MAGNETIC NUT SETTER METRIC SET (70487)
- S & W MANUFACTURING Alum Clamp Knob, Ns Stud, Solid, 1.5" dia. (ALH-4)
- KLEIN TOOLS Bi-Metal Hole Saw, 2-3/4-Inch (31944)
- EMPIRE LEVEL 7" Magnum Fat Boy Aluminum Rafter Square (2990)
- EMPIRE LEVEL Magnum Rafter Square, 12" Marking and Layout Tool (3990)
- EMPIRE LEVEL Empire 396 Rafter Square, SAE, Polycast, 12 in L (396)
- EMPIRE LEVEL T-Bevel (132)
- EMPIRE LEVEL 48" Adjustable T-Square (419-48)
- EMPIRE LEVEL 24" x 16" Professional Tongue Framing Square (1110)
- SWANSON TOOL Speed® Bevel Folding Speed® Square (TOSB01)
- Empire Level Measuring and Layout Tools