Shop All Box, I-Beam, and Torpedo Levels
Empire Level
Level Line Util Alu W/Clp 3In
Mfr # 93-3
Zoro # G707054211
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy 0.005 in per inch
- Color Silver
- Number of Level Vials 1
- Number of Plumb Vials 0
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Empire Level
- MFR # 93-3
- Zoro # G707054211
- UPC # 15812009332
- Country of Origin United States
- Category Box, I-Beam, and Torpedo Levels
Details
Accuracy | 0.005 in per inch |
Color | Silver |
Number of Level Vials | 1 |
Number of Plumb Vials | 0 |
Material | Aluminum |
Total Number of Vials | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN-OGURA 3/16 in. Round Punch (76559)
- MILWAUKEE TOOL Wire Stripper/Cutter, Metal CAP, 0.35 lb (48-22-3050)
- MITUTOYO Dial Caliper, 12 In, 0.200/Rev, White Face (505-749)
- DRILL AMERICA 1-1/2"-6 HSS Machine and Fraction Hand Tap Set (DWT54942)
- EMPIRE LEVEL 24" True Blue Magnetic Digital Box Level w/Case (EM105.24)
- EMPIRE LEVEL 78" True Blue Magnetic Box Level (EM75.78)
- EMPIRE LEVEL Level Magnetic IBeam Level, Size: 2', Replaces 581-24 and EM5524 (500M.24)
- EMPIRE LEVEL 24" UltraView LED Magnetic Box Level (EM95.24)
- EMPIRE LEVEL 24" True Blue Digital Box Level w/Case (E105.24)
- EMPIRE LEVEL True Blue 78 In. Aluminum Magnetic I-Beam Level (500M.78)
- KAPRO 170 Samson Contractor Heavy Duty 48" Magnetic I-Beam w/Pumb Site (170-81-48M)
- Empire Level Box, I-Beam, and Torpedo Levels