Shop All Flag Poles & Stands
Empire Level
Flag Stake White 2.5X3.5X21In
Mfr # 78-006
Zoro # G807049162
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic/Wire
- Width 2.5 in
- Tape Length 3.5 ft
- Thickness (mil) 1.5
- Color / Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Level
- MFR # 78-006
- Zoro # G807049162
- UPC # 15812780064
- Country of Origin China
- Category Flag Poles & Stands
Dimensions
Width | 2.5 in |
Tape Length | 3.5 ft |
Details
Material | Plastic/Wire |
Thickness (mil) | 1.5 |
Color / Finish | White |
Above/Below Ground Use | Above Ground Use |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE WAVE PRODUCTS Pool Handrail Grip, 72in. L x 4in. W (NE1252)
- PROVIZOR PRODUCTS Optivizor Regular Snout MED50-77LB (1926-MED)
- CLASSIC ACCESSORIES Weekend 54" x 18" x 3" Outdoor Bench Cushion, Blue Shadow (CBSBN54183)
- STROMBERG CARLSON Stromberg Carlson 8525-BK Universal Exterior RV Ladder Hinged Connector Swivel Casting (8525-BK)
- EMPIRE LEVEL Flag Stake Pink 2.5X3.5X21In (78-003)
- EMPIRE LEVEL Flag Stake Orange 2.5X3.5X21In (78-002)
- CAR DEALER DEPOT Reusable Balloon Ground Pole Kit W/ Water Base: Black (545-BLU)
- GLOBAL FLAGS UNLIMITED Oak Finished Indoor Parade Pole - 7'x1.25" (203781)
- CDD Swooper Flag & Pole Kit: Sale-Red, Ground Spike (4760-SA-GR)
- GLOBAL FLAGS UNLIMITED Styrene Table Base for 4"x6" Stick Flag 1 Flag (203816)
- ANNIN FLAGMAKERS LibertyTelescopingAlumPole, 9.5ft.To21ft. (3209)
- Empire Level Flags, Banners & Accessories