Shop All Box, I-Beam, and Torpedo Levels
Empire Level
96" True Blue Box Level
Mfr # E75.96
Zoro # G7558378
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Width 1.12
- Application Leveling and layout
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Level
- MFR # E75.96
- Zoro # G7558378
- UPC # 045242366835
- Country of Origin Viet Nam
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 96 |
Width | 1.12 |
Details
Color | Blue |
Application | Leveling and layout |
Item | Level |
Description
True Blue Box Level,96 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Knife File, 6 In, 66/68 TPI (12F860)
- EUROBOOR Twist Drill Bits For Magnetic Drills, 3/4" Weldon Shank, 5/16" x 1" (SSPI.5/16)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 12.80mm (47360)
- LYNDEX-NIKKEN Collet, ER20, 3/8in (E20-024)
- EMPIRE LEVEL 24" True Blue Magnetic Box Level (EM75.24)
- EMPIRE LEVEL 72" True Blue Box Level (E75.72)
- EMPIRE LEVEL 24" True Blue Box Level (E75.24)
- EMPIRE LEVEL em819 Tool Box Level, 9 in L, 3Vial, Magnetic, Aluminum (EM81.9)
- EMPIRE LEVEL 9 in. Magnetic Torpedo Level (581-9)
- EMPIRE LEVEL 32" & 78" True Blue Magnetic Box Level Jamb Set (EM75JAMB)
- SITEPRO 590 2.5X Hand Level (13-590)
- Empire Level Levels, Compasses, and Plumb Bobs