Shop All Box, I-Beam, and Torpedo Levels
Empire Level
9" Magnetic Polycast Torpedo Level
Mfr # 331-9
Zoro # G7557632
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9
- Color Blue
- Width 0.625
- Application Leveling and layout
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Empire Level
- MFR # 331-9
- Zoro # G7557632
- UPC # 015812033191
- Country of Origin United States
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 9 |
Width | 0.625 |
Details
Color | Blue |
Application | Leveling and layout |
Item | Torpedo Level |
Description
Magnetic Polycast Torpedo Level,9 In.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Flat Chisel, Fuji, 0.500 In., 7 In. (4MHA5)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 3/4 in Size, Standard Socket, black oxide (6856)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 23mm Size (88123)
- CENTURY DRILL & TOOL Chop Saw Blade, 14x7/64 in., Type 1A (08714)
- EMPIRE LEVEL 24" True Blue Magnetic Digital Box Level w/Case (EM105.24)
- EMPIRE LEVEL 78" True Blue Magnetic Box Level (EM75.78)
- EMPIRE LEVEL 72" Aluminum Box Level (650.72)
- EMPIRE LEVEL Level Magnetic IBeam Level, Size: 2', Replaces 581-24 and EM5524 (500M.24)
- EMPIRE LEVEL 24" Compact Box Level (650.24)
- EMPIRE LEVEL 12" True Blue Magnetic Tool Box Level (EM81.12)
- JOHNSON LEVEL & TOOL I Beam Level, 24 In (3824)
- Empire Level Box, I-Beam, and Torpedo Levels