Shop All Box, I-Beam, and Torpedo Levels
Empire Level
9 in. Magnetic Torpedo Level
Mfr # 581-9
Zoro # G4875510
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 9
- Color Blue
- Width 1.625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Level
- MFR # 581-9
- Zoro # G4875510
- UPC # 015812058194
- Country of Origin United States
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 9 |
Width | 1.625 |
Details
Color | Blue |
Item | Torpedo Level |
Description
Magnetic Torpedo Level,Aluminum,9 In.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Utility Micrometer, Functions SAE, 0 to 1 in, Analog Display (102)
- EAZYPOWER Tee Star Bit, Size T35, 2" (73225/B)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 11/32 (40480)
- COUNCIL TOOL Handle, Sledge Hammer, 36 In (70-025)
- EMPIRE LEVEL Polycast Post Level Polycast Level (720)
- EMPIRE LEVEL 72" True Blue Box Level (E75.72)
- EMPIRE LEVEL 5.5" Magnetic Billet Torpedo Level w/No-Dog Feature (841.6)
- EMPIRE LEVEL 8 in. True Blue Magnetic Billet Torpedo Level (EM71.8)
- EMPIRE LEVEL 8 oz Plumb Bob (908)
- EMPIRE LEVEL 72" True Blue Digital Box Level w/Case (E105.72)
- JOHNSON LEVEL & TOOL HD Aluminum Box Level (9850-4800)
- Empire Level Levels, Compasses, and Plumb Bobs