Shop All Box, I-Beam, and Torpedo Levels
Empire Level
8 oz Plumb Bob
Mfr # 908
Zoro # G4875355
product price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.937
- Color Silver
- Width 3.812
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Level
- MFR # 908
- Zoro # G4875355
- UPC # 015812009080
- Country of Origin Taiwan, Province of China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 5.937 |
Width | 3.812 |
Details
Color | Silver |
Item | Plumb Bob |
Description
Brass Plumb Bob,w/Steel Tip,8 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie #3 x 1'' Slotted Insert Bit (Carded) (IB3SC)
- JACKSON SAFETY 6 ft Wrap-a-Round/Diameter Tape Measure, 3 7/8 in Blade (14753)
- RED DEVIL Red Devil 1-.50in. Multi-Purpose Scrapers 3140 (3140)
- HHIP Style MTENN 12-4B Turning Tool Holder (2029-0124)
- EMPIRE LEVEL 24" I-Beam Level (540-24)
- EMPIRE LEVEL 500 Series 500m48 IBeam Level, 48 in L, 3Vial, Magnetic, Aluminum, Blue (500M.48)
- EMPIRE LEVEL 500 Series 500M.78 I-Beam Level, 78 in L, 3-Vial, Magnetic, Aluminum (EM55.78)
- EMPIRE LEVEL 78" True Blue Magnetic Box Level (EM75.78)
- EMPIRE LEVEL 9 in. Magnetic Torpedo Level (581-9)
- EMPIRE LEVEL 24" Polycast Level (330-24)
- GARANT Spirit level with selectable magnet, Length: 250 mm (467010 250)
- Empire Level Box, I-Beam, and Torpedo Levels