Shop All Box, I-Beam, and Torpedo Levels
Empire Level
78" True Blue Magnetic Box Level
Mfr # EM75.78
Zoro # G7557833
product price: $91.25
/ea
Free Shipping & Returns
$91.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Width 1.3
- Application Leveling and layout
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Level
- MFR # EM75.78
- Zoro # G7557833
- UPC # 045242366828
- Country of Origin Viet Nam
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 78 |
Width | 1.3 |
Details
Color | Blue |
Application | Leveling and layout |
Item | Level |
Description
True Blue Magnetic Box Level,78 In.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 36mm Combination Wrench (7023-2042)
- OSG Thread Forming Tap, M4-0.70, Plug, TiCN, 0 Flutes (1410102908)
- DRILL AMERICA 5/16" Carbide Spade Drill Bit (DMO5/16SPADE)
- MITUTOYO Micrometer, Outside, 0-1", 0.0001", Rs (103-131)
- EMPIRE LEVEL 96" True Blue Box Level (E75.96)
- EMPIRE LEVEL 24" True Blue Magnetic Box Level (EM75.24)
- EMPIRE LEVEL 24" True Blue Box Level (E75.24)
- EMPIRE LEVEL 10" True Blue Rare Earth Magnetic Torpedo Level (EM70.10)
- EMPIRE LEVEL 24" True Blue Magnetic Digital Box Level w/Case (EM105.24)
- EMPIRE LEVEL 5.5" Magnetic Billet Torpedo Level w/No-Dog Feature (841.6)
- STABILA Box Level, Aluminum, 24 in L, 3 Vials (38624)
- Empire Level Box, I-Beam, and Torpedo Levels