Shop All Box, I-Beam, and Torpedo Levels
Empire Level
72" Aluminum Box Level
Mfr # 650.72
Zoro # G7558737
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Width 2.338
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Level
- MFR # 650.72
- Zoro # G7558737
- UPC # 045242506255
- Country of Origin Viet Nam
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 72 |
Width | 2.338 |
Details
Color | Blue |
Item | Box Level |
Description
Compact Box Level,72 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 5/32" 135 Deg. Jobber Length Drill Bit (401J70)
- CRAWFORD PRODUCTS 2PK Giant StorageHanger, MN (GSH)
- ZORO SELECT Carbide End Mill, 5.0mm, 4FL, Single (223-001450B)
- WESTWARD Drill/Tap/Countersink Bit, 8-32x2 In L (6EXL8)
- EMPIRE LEVEL 24" Compact Box Level (650.24)
- EMPIRE LEVEL 48" Compact Box Level (650.48)
- EMPIRE LEVEL 48" I-Beam Level (540-48)
- EMPIRE LEVEL Bullseye Level (3604)
- EMPIRE LEVEL 96" True Blue Box Level (E75.96)
- EMPIRE LEVEL 8 oz Plumb Bob (908)
- STANLEY Beam Level, 24", Magnetic (43-525)
- Empire Level Box, I-Beam, and Torpedo Levels