Shop All Barrier, Flagging and Underground Tapes
Empire Level
600 ft. x 1" Pink Flagging Tape
Mfr # 77-063
Zoro # G4875020
original price:
$4.99
16% off
new price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Pink
- Thickness 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Level
- MFR # 77-063
- Zoro # G4875020
- UPC # 015812770638
- Country of Origin China
- Category Barrier, Flagging and Underground Tapes
Details
Item | Flagging Tape |
Material | Plastic |
Color | Pink |
Thickness | 2 |
Description
Flagging Tape,Pink,600 ft. x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVON PROTECTION PC50 Full Face Assembly, Twin Port, M (70501-633)
- KIDDE CO Smoke Detector, AA Battery, Residential (900-CUAR)
- BRADY Die Cut Inspection Arrows 0.187" H, PK 25 (DIA-375-RD-PK)
- HOL-DEX Label Holder Self Adhsv .075inx36in, pk6 (360756)
- EMPIRE LEVEL Barricade Tape, 1000 ft L, 3 in W, CautionCuidado, Yellow Background (77-1002)
- EMPIRE LEVEL Flagging Tape, 600 ft L, 1 in W, Blue, Plastic (77-065)
- EMPIRE LEVEL Barricade Tape, 300 ft L, 3 in W, Caution, Yellow Background (71-0301)
- SPARCO PRODUCTS Caution Barricade Tape, 1000 Ft, Yellow (SPR11795)
- HY-KO 150Ft Orange Flagging Tape Roll Flagging Tape, 12PK (A10562)
- CORDOVA Caution Barricade Tape (T20101)
- L.H. DOTTIE L.H. Dottie 3'' x 1000' Yellow Barricade Tape (Caution High Voltage) (BT12)
- Empire Level Traffic Safety