Shop All Rulers and Straight Edges
Empire Level
6 Pocket Ruler-Stainless Steel
Mfr # 2730
Zoro # G4875136
product price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6
- Material Stainless Steel
- Graduations 32nds, mm markings, dec. equivalents
- Width (In.) 2.25
- Measurement Type Rulers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Level
- MFR # 2730
- Zoro # G4875136
- UPC # 46609027307
- Country of Origin India
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 6 |
Width (In.) | 2.25 |
Height | 8.5 |
Details
Material | Stainless Steel |
Graduations | 32nds, mm markings, dec. equivalents |
Measurement Type | Rulers |
Color | Silver |
Item | Pocket Ruler |
Description
Pocket Ruler,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink, 6 FL, 90 Deg, 1/4, HSS, Uncoated (55042)
- DEWALT 4-1/2 IN Circular Saw Blade (DWA412TCT)
- SUPERCUT 92-inch x 0.5-inch x 0.025 x 3 TPI Hawc Pro Resaw Blade (209204)
- KRAFT TOOL Wheelchair Groover, 2", 6"x10 (CF919)
- EMPIRE LEVEL 48'' Aluminum Straight Edge (4004)
- EMPIRE LEVEL Heavy Duty Aluminum Straight Edge, 24 in (4002)
- EMPIRE LEVEL 12 in. Hook Rule (27308)
- EMPIRE LEVEL Protractor/Angle Finder (2791)
- EMPIRE LEVEL 72 In. Heavy-Duty Aluminum Straight Edge Ruler (4006)
- EMPIRE LEVEL Empire Heavy-Duty Straight Edge, 0 to 36 in, Aluminum, 1 in W (403)
- UNITED SCIENTIFIC Clear Plastic Ruler, 6 (SCALE6)
- Empire Level Rulers and Straight Edges