Shop All Box, I-Beam, and Torpedo Levels
Empire Level
32" True Blue Box Level
Mfr # E75.32
Zoro # G7558527
product price: $37.35
/ea
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 32
- Color Blue
- Width 1.12
- Application Leveling and layout
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Level
- MFR # E75.32
- Zoro # G7558527
- UPC # 045242366781
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 32 |
Width | 1.12 |
Depth | 2.75 |
Height | 32 |
Details
Color | Blue |
Application | Leveling and layout |
Item | Level |
Material | Aluminum |
Weight | 1.8 |
Description
True Blue Box Level,32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Oscillating Tool, 120V AC, Corded, 4 Degrees Oscillation Angle (MM 700 1.7 CAULKING SET)
- OSG Spiral Point Tap Plug, 2 Flutes (2884401)
- ZORO SELECT #53 1-1/2" 140 Deg. Jobber Length Drill Bit (434-000595B)
- KNIPEX QuickSet Water Pump Pliers, 12" Cobra Qu (87 21 300)
- EMPIRE LEVEL 500 Series IBeam Level, 48 in L, 3Vial, Nonmagnetic, Aluminum, Blue (500.48)
- EMPIRE LEVEL 9 in. Magnetic Torpedo Level (581-9)
- EMPIRE LEVEL 48" I-Beam Level (540-48)
- EMPIRE LEVEL 16" True Blue Digital Box Level (E105.16)
- EMPIRE LEVEL 24" True Blue Box Level (E75.24)
- EMPIRE LEVEL 9" Polycast Torpedo Level (33-9)
- JOHNSON LEVEL & TOOL I Beam Level, Alum, 24 In L, 3 Vials, Silver (1300-2400)
- Empire Level Levels, Compasses, and Plumb Bobs